Shop All Automotive Warning & Marker Lights
Federal Signal
Low Profile Warning Light, Strobe, Amber
Mfr # LP3E-120A
Zoro # G0553131
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Strobe Tube
- Voltage 120V AC
- Light Output 2.2 Joules
- Current Drawn 0.10A AC
- Color Amber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Federal Signal
- MFR # LP3E-120A
- Zoro # G0553131
- UPC # 782979207641
- Country of Origin United States
- Category Automotive Warning & Marker Lights
Dimensions
Height | 6 1/8 in |
Diameter | 3 1/8 in |
Details
Item | Low Profile Warning Light |
Lamp Type | Strobe Tube |
Voltage | 120V AC |
Light Output | 2.2 Joules |
Current Drawn | 0.10A AC |
Color | Amber |
Housing Material | Polycarbonate |
Mounting | Edison A19 Screw-in |
Includes | Surface Gasket |
Standards | UL, CUL, CSA |
Rating | Type 4X, IP66 |
Lamp Life | 7,000 hr |
Power Source | 120V AC |
Lens Material | Polycarbonate |
Operating Temp. | -31 Degrees to 150 Degrees F |
Lens Design | Screw-on Dome |
Flashes per Minute | 65 to 95 |
Lamp Life (Hours) | 4,000 hr. |
Material | polycarbonate |
Description
Low Profile Warning Light, Color Amber, Lamp Type Strobe Tube, Flashes per Minute 65 to 95, Light Output 2.2 Joules, Lamp Life 7,000 hr, Lens Design Screw-on Dome, Lens Material Polycarbonate, Housing Material Polycarbonate, Mounting Edison A19 Screw-in, Operating Temp. -31 Degrees to 150 Degrees F, Rating NEMA 3R, Power Source 120V AC, Current Drawn 0.10A AC, Height 6 1/8 in, Voltage 120V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOCO Battery Box, Snap Top Closure (HM484)
- STANDARD IGNITION Push-Pull Switch, Hs-239 (HS-239)
- BALDWIN FILTERS Fuel Filter, 3-1/8 x 3-1/32 x 3-1/8 In (BF1267)
- HEIN-WERNER Caster Assembly (231584)
- FEDERAL SIGNAL Warning Light, Incandescent, Amber, 120VAC (225-120A)
- FEDERAL SIGNAL LED Warning Light, 416300 Series (416300-AW)
- FEDERAL SIGNAL Low Profile Warning Light, Strobe, Amber (LP3T-012-048A)
- FEDERAL SIGNAL Stop-Turn-Tail Lamp, LED, Red, 4-5/16 in. L (607100-04SB)
- FEDERAL SIGNAL Back Up Lamp, LED, Clear, 4-5/16 in. L (607124-05SB)
- FEDERAL SIGNAL Low Profile Warning Light, Strobe, Red (LP3M-012-048R)
- RACE SPORT 3156 Bulb Socket W/ Wire (Each) (RSSW3156)
- Federal Signal Automotive Lighting