Shop All Strobe and Flashing Lights
Federal Signal
Low Profile Warning Light, LED, Red, 24VDC
Mfr # LP3TL-024R
Zoro # G1473001
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Lamp Type Steady Burn LED
- Power Source 24V DC
- Lamp Life 100,000 hr
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Federal Signal
- MFR # LP3TL-024R
- Zoro # G1473001
- UPC # 782979225003
- Country of Origin United States
- Category Strobe and Flashing Lights
Dimensions
Height | 5 1/8 in |
Diameter | 3 1/8 in |
Depth | 5 1/8 in |
Details
Item | Low Profile Warning Light |
Color | Red |
Lamp Type | Steady Burn LED |
Power Source | 24V DC |
Lamp Life | 100,000 hr |
Lens Material | Polycarbonate |
Flashes per Minute | 0 |
Housing Material | Polycarbonate |
Standards | UL, CUL, CSA |
Light Output | 8.2 Joules |
Current Drawn | 0.08A DC |
Mounting | T-Mount |
Includes | Gasket |
Lens Design | Fresnel |
Operating Temp. | -31 Degrees to 150 Degrees F |
Rating | NEMA 4X |
Voltage | 24V DC |
Description
Low Profile Warning Light, Color Red, Lamp Type Steady Burn LED, Flashes per Minute 0, Light Output 8.2 Joules, Lamp Life 100,000 hr, Lens Design Fresnel, Lens Material Polycarbonate, Housing Material Polycarbonate, Mounting T-Mount, Operating Temp. -31 Degrees to 150 Degrees F, Rating NEMA 4X, Power Source 24V DC, Current Drawn 0.08A DC, Depth 5 1/8 in, Height 5 1/8 in, Voltage 24V DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENGER SAFETY FOOTWEAR Size 10 Men's Wellington Boot Composite Work Boot, Brown (A7876)
- PIG PIG Spill Kit, Universal, Green (KIT264)
- BLACKBURN FLAG Blackburn High-Vis Vinyl Marking Flag with30"-36" Wire Staff (580WF FLO ORG)
- MCR SAFETY NitriShield, Durashield Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Blue (6001XL)
- FEDERAL SIGNAL Hazardous Warning Light, Strobe, Amber (225XST-120A)
- FEDERAL SIGNAL Dome Guard, Black, 8-53/64in.Wx9-7/64in.H (DGXC-SB)
- FEDERAL SIGNAL Low Profile Warning Light, LED, Amber, 120V (LP3TL-120A)
- FEDERAL SIGNAL Warning Light, LED, Red, 120VAC (371LED-120R)
- FEDERAL SIGNAL Low Profile Warning Light, Strobe, Amber (LP1-120A)
- FEDERAL SIGNAL StreamLine Low Profile LED Light, 90-240VAC, Green, 4 Flash Patterns (LP22LED-090-240G)
- DAYTON Tower Light, 56mm, Steady, Flash, 5 Color (26ZT44)
- Federal Signal Strobe and Flashing Lights