Shop All Strobe and Flashing Lights
Federal Signal
Low Profile Warning Light, LED, Green
Mfr # LP3ML-120G
Zoro # G0315786
Free Shipping & Returns
$143.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Lamp Type Steady Burn LED
- Power Source 120V AC
- Lamp Life 100,000 hr
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Federal Signal
- MFR # LP3ML-120G
- Zoro # G0315786
- UPC # 782979224747
- Country of Origin United States
- Category Strobe and Flashing Lights
Dimensions
Height | 5 13/16 in |
Depth | 5 7/8 in |
Diameter | 3 5/8 in |
Details
Item | Low Profile Warning Light |
Color | Green |
Lamp Type | Steady Burn LED |
Power Source | 120V AC |
Lamp Life | 100,000 hr |
Lens Material | Polycarbonate |
Flashes per Minute | 0 |
Housing Material | Polycarbonate |
Standards | UL, CUL, CSA |
Mounting | (M) 1/2 in NPT |
Lens Design | Fresnel |
Current Drawn | 0.13A AC |
Voltage | 120V AC |
Includes | Gasket |
Rating | IP66, NEMA 4X |
Operating Temp. | -31 Degrees to 150 Degrees F |
Light Output | 4.1 Joules |
Description
Low Profile Warning Light, Color Green, Lamp Type Steady Burn LED, Flashes per Minute 0, Light Output 4.1 Joules, Lamp Life 100,000 hr, Lens Design Fresnel, Lens Material Polycarbonate, Housing Material Polycarbonate, Mounting (M) 1/2 in NPT, Operating Temp. -31 Degrees to 150 Degrees F, Rating IP66, NEMA 4X, Power Source 120V AC, Current Drawn 0.13A AC, Depth 5 7/8 in, Height 5 13/16 in, Voltage 120V AC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE No Right Turn Traffic Sign, 24 in H, 24 in W, Aluminum, Square, No Text, R3-1-24DA (R3-1-24DA)
- KLEIN TOOLS General Purpose Gloves, Large (60596)
- ALLEGRO INDUSTRIES Feather Ice Inserts, 13 x 6 In., PK4 (8413-11)
- STRANCO Die-Cut Reflective Number Label, 8 (DWR-SINGLE-8-8)
- FEDERAL SIGNAL Strobe Light, Red, FPM 60, Xenon, 0.45A (G-STR-120-D-R)
- FEDERAL SIGNAL Low Profile Warning Light, LED, Red (LP3ML-024R)
- FEDERAL SIGNAL Warning Light, Double Flash Strobe, Amber (131DST-120A)
- FEDERAL SIGNAL Low Profile Warning Light, LED, Red, 24VDC (LP3TL-024R)
- FEDERAL SIGNAL Low Profile Warning Light, LED, Amber, 120V (LP3PL-120A)
- FEDERAL SIGNAL Low Profile Warning Light, LED, Red (LP3ML-120R)
- FEDERAL SIGNAL Spire(R) LED Beacon, Single Color (100TM-A)
- Federal Signal Safety Alarms and Warnings