Shop All Strobe and Flashing Lights
Federal Signal
Low Profile Warning Light, LED, Green, 24V
Mfr # LP3TL-024G
Zoro # G3387081
product price: $143.39
/ea
Free Shipping & Returns
$143.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Lamp Type Steady Burn LED
- Power Source 24V DC
- Lamp Life 100,000 hr
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Federal Signal
- MFR # LP3TL-024G
- Zoro # G3387081
- UPC # 782979224990
- Country of Origin United States
- Category Strobe and Flashing Lights
Dimensions
Height | 5 1/8 in |
Depth | 5 1/8 in |
Diameter | 3 1/8 in |
Details
Item | Low Profile Warning Light |
Color | Green |
Lamp Type | Steady Burn LED |
Power Source | 24V DC |
Lamp Life | 100,000 hr |
Lens Material | Polycarbonate |
Flashes per Minute | 0 |
Housing Material | Polycarbonate |
Standards | UL, CUL, CSA |
Includes | Gasket |
Lens Design | Fresnel |
Voltage | 24V DC |
Current Drawn | 0.08A DC |
Operating Temp. | -31 Degrees to 150 Degrees F |
Rating | NEMA 4X |
Mounting | T-Mount |
Light Output | 4.1 Joules |
For Use With | Outdoor, Indoor |
Features | Vibration Resistant |
Audible Alarm Type | Visual |
Description
Low Profile Warning Light, Color Green, Lamp Type Steady Burn LED, Flashes per Minute 0, Light Output 4.1 Joules, Lamp Life 100,000 hr, Lens Design Fresnel, Lens Material Polycarbonate, Housing Material Polycarbonate, Mounting T-Mount, Operating Temp. -31 Degrees to 150 Degrees F, Rating NEMA 4X, Power Source 24V DC, Current Drawn 0.08A DC, Depth 5 1/8 in, Height 5 1/8 in, Voltage 24V DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Size 4 Men's Composite Rubber Boot, Black (27251)
- ANSELL Polyurethane Coated Gloves, Palm Coverage, White, 9, PR (11-600)
- MCR SAFETY Gloves, Prem Goat Grain Driver w/Straight Thumb, L, 12PK (3601L)
- HTI Rubber Slush Boots - 17" Over Shoe (Sizes 8-15): 16 (SB-16)
- FEDERAL SIGNAL Warning Light, LED, Amber/White, PC, 0.6A (MPSW9-AW)
- FEDERAL SIGNAL Beacon Warning Light, Green, LED (SLM100G)
- FEDERAL SIGNAL Spire(R) LED Beacon, Single Color (100TC-A)
- FEDERAL SIGNAL Pendant Mount, 8-51/64in.Wx3-11/64in.H (PMXC-SB)
- FEDERAL SIGNAL Low Profile Warning Light, Strobe, Blue (LP3P-120B)
- FEDERAL SIGNAL Low Profile Warning Light, Strobe, Red (LP3P-012-048R)
- FEDERAL SIGNAL Beacon Warning Light, Blue, LED (SLM200B)
- Federal Signal Safety Alarms and Warnings