Shop All Strobe and Flashing Lights
Federal Signal
Low Profile Warning Light, LED, Green, 120V
Mfr # LP3TL-120G
Zoro # G1103015
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Lamp Type Steady Burn LED
- Power Source 120V AC
- Lamp Life 100,000 hr
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Federal Signal
- MFR # LP3TL-120G
- Zoro # G1103015
- UPC # 782979225041
- Country of Origin United States
- Category Strobe and Flashing Lights
Dimensions
Height | 5 1/8 in |
Diameter | 3 1/8 in |
Depth | 5 1/8 in |
Details
Item | Low Profile Warning Light |
Color | Green |
Lamp Type | Steady Burn LED |
Power Source | 120V AC |
Lamp Life | 100,000 hr |
Lens Material | Polycarbonate |
Flashes per Minute | 0 |
Housing Material | Polycarbonate |
Standards | UL, CUL, CSA |
Operating Temp. | -31 Degrees to 150 Degrees F |
Lens Design | Fresnel |
Current Drawn | 0.13A AC |
Voltage | 120V AC |
Rating | NEMA 4X |
Light Output | 4.1 Joules |
Mounting | T-Mount |
Includes | Gasket |
Description
Low Profile Warning Light, Color Green, Lamp Type Steady Burn LED, Flashes per Minute 0, Light Output 4.1 Joules, Lamp Life 100,000 hr, Lens Design Fresnel, Lens Material Polycarbonate, Housing Material Polycarbonate, Mounting T-Mount, Operating Temp. -31 Degrees to 150 Degrees F, Rating NEMA 4X, Power Source 120V AC, Current Drawn 0.13A AC, Depth 5 1/8 in, Height 5 1/8 in, Voltage 120V AC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, 14 in Height, Plastic, Private Property Keep Out (WS-Private Property Keep Out)
- BRADY Thermal Transfer Label, Silver, Labels/Roll: 10,000 (THT-37-428-10)
- BRADY GuideStripe Floor Tape 2 in W x 100 ft L Vinyl Blue (170621)
- EDGE EYEWEAR Safety Glasses, Gray Anti-Reflective, Scratch-Resistant (DZ111AR-G2)
- FEDERAL SIGNAL Spire(R) LED Beacon, Single Color (100TR-A)
- FEDERAL SIGNAL Spire(R) LED Beacon, Single Color (100SD-A)
- FEDERAL SIGNAL Low Profile Warning Light, LED, Green (LP3ML-024G)
- FEDERAL SIGNAL Spire(R) LED Beacon, Single Color (100TC-A)
- FEDERAL SIGNAL Status Indicator, Amber, Green, Red, LED (SLM1450)
- FEDERAL SIGNAL Warning Light, Amber, Strobe Tube, 120VAC (27XST-120A-MOD)
- EDWARDS SIGNALING Warning Light, LED, 120VAC, Green, 65 FPM (125XBRMG120A)
- Federal Signal Strobe and Flashing Lights