Shop All Strobe and Flashing Lights
Federal Signal
Low Profile Warning Light, LED, Amber
Mfr # LP3ML-024A
Zoro # G0552526
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Amber
- Lamp Type Steady Burn LED
- Power Source 24V DC
- Lamp Life 100,000 hr
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Federal Signal
- MFR # LP3ML-024A
- Zoro # G0552526
- UPC # 782979224617
- Country of Origin United States
- Category Strobe and Flashing Lights
Dimensions
Height | 5 13/16 in |
Diameter | 3 5/8 in |
Depth | 5 7/8 in |
Details
Item | Low Profile Warning Light |
Color | Amber |
Lamp Type | Steady Burn LED |
Power Source | 24V DC |
Lamp Life | 100,000 hr |
Lens Material | Polycarbonate |
Flashes per Minute | 0 |
Housing Material | Polycarbonate |
Standards | UL, CUL, CSA |
Voltage | 24V DC |
Light Output | 3.2 Joules |
Rating | IP66, NEMA 4X |
Mounting | (M) 1/2 in NPT |
Includes | Gasket |
Lens Design | Fresnel |
Operating Temp. | -31 Degrees to 150 Degrees F |
Current Drawn | 0.08A DC |
Description
Low Profile Warning Light, Color Amber, Lamp Type Steady Burn LED, Flashes per Minute 0, Light Output 3.2 Joules, Lamp Life 100,000 hr, Lens Design Fresnel, Lens Material Polycarbonate, Housing Material Polycarbonate, Mounting (M) 1/2 in NPT, Operating Temp. -31 Degrees to 150 Degrees F, Rating IP66, NEMA 4X, Power Source 24V DC, Current Drawn 0.08A DC, Depth 5 7/8 in, Height 5 13/16 in, Voltage 24V DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YOUNG BROS STAMP WORKS Number Set, 1/4 In. H, Steel, 50 to 59 (06103 50-59)
- BADGER Fire Extinguisher, 120B:C, Dry Chemical, 20 lb (B20BC)
- SANITA HINSDALE Women's Vegan Closed Back Clog in Cognac, Size 6.5-7, PR (478106-015-38)
- MCR SAFETY Impact Resistant Safety Goggles, Clear Scratch-Resistant Lens, Standard Goggle Series (2120)
- FEDERAL SIGNAL Low Profile Warning Light, Strobe, Blue (LP3P-120B)
- FEDERAL SIGNAL Beacon Warning Light, Blue, LED (SLM200B)
- FEDERAL SIGNAL Low Profile Warning Light, LED, Red (LP3ML-120R)
- FEDERAL SIGNAL Wall Mount, Black, 10-13/32in.Wx4-7/64in.H (WMXC-SB)
- FEDERAL SIGNAL Low Profile Warning Light, LED, Green (LP3ML-120G)
- FEDERAL SIGNAL Warning Light, Double Flash Strobe, Amber (131DST-120A)
- FEDERAL SIGNAL Strobe Light, Red, FPM 60, Xenon, 0.45A (G-STR-120-D-R)
- Federal Signal Strobe and Flashing Lights