Shop All Audible & Visual Signaling Devices
Federal Signal
Low Profile Mini Sounder, Outdoor, 9-28VDC
Mfr # LP4-09-028
Zoro # G3086937
product price: $71.95
/ea
$71.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Audible Alarm Type Siren
- Visual Indicator Type No Visual Indicator
- Voltage 9 to 28V DC
- Decibels 82 to 100dB @ 10 ft.
- Amps 4 to 33mA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Federal Signal
- MFR # LP4-09-028
- Zoro # G3086937
- UPC # 782979203476
- Country of Origin United Kingdom
- Category Audible & Visual Signaling Devices
Dimensions
Height | 3 in |
Width | 3.625 in |
Depth | 1.875 in |
Diameter | 3.625 in |
Details
Audible Alarm Type | Siren |
Item | Low Profile Mini Sounder |
Visual Indicator Type | No Visual Indicator |
Voltage | 9 to 28V DC |
Decibels | 82 to 100dB @ 10 ft. |
Amps | 4 to 33mA |
Color | White |
Sound Pattern | Continuous |
Indoor/Outdoor | Indoor or Outdoor |
Mounting | Panel, Wall |
Operating Temp. | -13 Degrees to 158 Degrees F |
Vibrating | No |
Housing Material | ABS Plastic |
Standards | CE |
Alarm Type | Audible |
Power Source | DC |
Input Voltage | 28 V DC |
Description
Audible Alarm Type Siren, Visual Indicator Type No Visual Indicator, Voltage 9 to 28V DC, Decibels 82 to 100dB, Sound Pattern Continuous, Indoor/Outdoor Indoor, Outdoor, Mounting Surface, Height 3 in, Width 3.625 in, Depth 1.875 in, Diameter 3.625 in, Vibrating No, Housing Material ABS Plastic, Rating NEMA 4X, Operating Temp. -13 Degrees to 158 Degrees F, Standards CE, Amps 4 to 33mA, Color White, Low Profile Mini Sounder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Label Printer Ribbon, 4-3/32" W, 508 ft. L, Black (35YP31)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 469N96 (469N96)
- LAKELAND High Performance FR Hi-Vis Hoodie, Hi-Vi (IHDPANT29RT2XT)
- MOON AMERICAN Hex Nipple, FNPTxMNPSH, 1-1/2 In (357-1561511)
- FEDERAL SIGNAL Signaling Device, 120VAC, 0.67 AC, Gray (300GCX-120)
- FEDERAL SIGNAL Electronic Sounder, Red Lens, 35 to 240mA (SLM700R)
- FEDERAL SIGNAL Signaling Device, 24VDC, 0.67 AC, Gray (300GCX-024)
- FEDERAL SIGNAL Explosion Proof Vibrating Horn, 120VAC (31X-120-3)
- FEDERAL SIGNAL Gong Bell (A4)
- FEDERAL SIGNAL Universal Tone Module, Black/White (UTM)
- EDWARDS SIGNALING Horn Strobe, Clear, 120VAC (869STRC-N5)
- Federal Signal Safety Alarms and Warnings