Shop All Automotive Back Up Alarms
Federal Signal
Low Profile Light Bar, LED, Amber/Wt, 53" L
Mfr # LGD53Z-AMBR2P6
Zoro # G1855852
Free Shipping & Returns
$2,073.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type LED
- Voltage 12V DC
- Lens Color Clear
- Lighting Technology - Vehicle Lighting LED
- Current Drawn 22 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Federal Signal
- MFR # LGD53Z-AMBR2P6
- Zoro # G1855852
- Country of Origin United States
- Category Automotive Back Up Alarms
Dimensions
Height - Vehicle Lighting | 2 1/2 in |
Width - Vehicle Lighting | 11 13/64 in |
Length - Vehicle Lighting | 53 in |
Width | 11-13/64" |
Manufacturers Warranty Length | 5 yr. |
Length | 53" |
Overall Height | 2 1/2 in |
Overall Length | 53 in |
Overall Depth | 11 3/16 in |
Description
Low Profile Light Bar, Light Type Full-Size Light Bar, Light Color Amber/White, Wattage Not Applicable, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J845 Class 1, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12V DC, Overall Length 53 in, Overall Diameter Not Applicable, Overall Height 2 1/2 in, Overall Depth 11 3/16 in, IP Rating Not Applicable, Compatible Vehicle Type Universal, Number of Heads 22, Vehicle Class Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEGMANN AUTOMOTIVE Black Stick-On Adhesive (200576FEBLK)
- 3M 3M 06535 Marine Adhesive Sealant 5200 Fast Cure - 1 oz., White (7010367674)
- GRAY Oil Fluid Handler, 15 Gal., 30 In. Dia (OH-15)
- KATS Diesel Engine Heater, for John Deere 4045 (30609)
- FEDERAL SIGNAL Strobe Light, Amber, Flash Tube (141ST-024A)
- FEDERAL SIGNAL Strobe Light, Red, Flash Tube, 24VDC (141ST-024R)
- FEDERAL SIGNAL Lo Prof Strobe, Ambr, Perm, Strobe Tube (LP6-012-048A)
- FEDERAL SIGNAL Strobe Light, Red, Flash Tube (141ST-012R)
- MAXXIMA License Plate Light, LED, Clear, Round (M25220L)
- ECCO Back Up Alarm, Black, 4-13/64" H (876N)
- WINJET Day Time Running Light - Clear (CDRWJ-0571-C)
- Federal Signal Automotive Back Up Alarms