Shop All Automotive Back Up Alarms
Federal Signal
Low Profile Light Bar, LED, Amber, 45" L
Mfr # LGD45Z-AMBR1P6
Zoro # G1855758
product price: $2,009.99
/ea
Free Shipping & Returns
$2,009.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lamp Type Led
- Voltage 12V DC
- Lens Color Amber
- Lighting Technology - Vehicle Lighting LED
- Current Drawn 18 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Federal Signal
- MFR # LGD45Z-AMBR1P6
- Zoro # G1855758
- Country of Origin United States
- Category Automotive Back Up Alarms
Dimensions
Height - Vehicle Lighting | 2 1/2 in |
Width - Vehicle Lighting | 11 13/64 in |
Length - Vehicle Lighting | 45 in |
Length | 45" |
Manufacturers Warranty Length | 5 yr. |
Width | 11-13/64" |
Overall Height | 2 1/2 in |
Overall Depth | 11 3/16 in |
Overall Length | 45 in |
Description
Low Profile Light Bar, Light Type Full-Size Light Bar, Light Color Amber, Wattage Not Applicable, Lens Color Amber, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J845 Class 1, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12V DC, Overall Length 45 in, Overall Diameter Not Applicable, Overall Height 2 1/2 in, Overall Depth 11 3/16 in, IP Rating Not Applicable, Compatible Vehicle Type Universal, Number of Heads 18, Vehicle Class Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Hydraulic Filter, 3-17/32 x 6-9/16 In (PT9196)
- BOSCH Engine Stand 2000 Lb Motor-Rot (1735B)
- SEACHOICE Standard Wood Paddle – 6 Ft. (71148)
- HEIN-WERNER 10 Tons Air Operated End Lift 46" Max. Lifting H., 12-1/2" Min. Lifting H (HW93690)
- FEDERAL SIGNAL Low Profile Light Bar, LED, Amber/Wt, 53" L (LGD53Z-AMBR2P6)
- FEDERAL SIGNAL Strobe Light, Red, Flash Tube (141ST-012R)
- FEDERAL SIGNAL Strobe Light, Red, Flash Tube, 24VDC (141ST-024R)
- FEDERAL SIGNAL Lo Prof Strobe, Ambr, Perm, Strobe Tube (LP6-012-048A)
- FEDERAL SIGNAL Strobe Light, Amber, Flash Tube (141ST-024A)
- ZORO SELECT Back Up Alarm, 97dB, 2-5/8 In. H (18C528)
- BAJA DESIGNS Rock Light Kit Universal Amber (447056)
- Federal Signal Automotive Electrical