Shop All Automotive Back Up Alarms
Federal Signal
Lo Prof Strobe, Ambr, Perm, Strobe Tube
Mfr # LP6-012-048A
Zoro # G0420393
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Strobe Tube
- Voltage 12V DC
- Input Voltage 48 V DC
- Light Output 175,000 Candela
- Color Amber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Federal Signal
- MFR # LP6-012-048A
- Zoro # G0420393
- UPC # 782979208136
- Country of Origin United States
- Category Automotive Back Up Alarms
Dimensions
Diameter | 5 in |
Height | 3 5/8 in |
Details
Item | Low Profile Mini Strobe Light |
Lamp Type | Strobe Tube |
Voltage | 12V DC |
Input Voltage | 48 V DC |
Light Output | 175,000 Candela |
Color | Amber |
Current Drawn | 0.44A |
Housing Material | Polycarbonate |
Mounting | Surface |
Includes | Wiring Harness; Mounting Hardware |
Standards | UL, CUL, CSA |
Flashes per Minute | 65 to 95 |
Lens Design | Round, Screw On |
Lens Material | Polycarbonate |
Lamp Life | 7,000 hr |
Rating | Type 4X |
Application | Security, Forklift |
Lamp Life (Hours) | 7,000 hr. |
Material | polycarbonate |
Operating Temp. | -31 Degrees to 150 Degrees F |
Power Source | DC |
Description
Low Profile Mini Strobe Light, Color Amber, Lamp Type Flash Tube, Flashes per Minute 65 to 95, Light Output 175,000 Candela, Lamp Life 7,000 hr, Lens Design Round, Screw On, Lens Material Polycarbonate, Housing Material Polycarbonate, Mounting Permanent, Rating NEMA 4X, Current Drawn 0.44A, Height 3 5/8 in, Voltage 12V DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCEANLED Led X8 Stainless Bezel (11417)
- GROTE Socket, 2-Pole (82-1041)
- RULE In-Line 3 Inch Bilge Blower - 24V (140-24V)
- MAIN FILTER STAUFF SF6721W Replacement/Interchange Spin-On Filter (MF0058071)
- FEDERAL SIGNAL Strobe Light, Red, Flash Tube, 24VDC (141ST-024R)
- FEDERAL SIGNAL Strobe Light, Red, Flash Tube (141ST-012R)
- FEDERAL SIGNAL Strobe Light, Amber, Flash Tube (141ST-024A)
- FEDERAL SIGNAL Low Profile Light Bar, LED, Amber/Wt, 53" L (LGD53Z-AMBR2P6)
- MAXXIMA Strip Lighting, Rect, LED, 12VDC, 18" LL (MLS-1827-A)
- RIGID INDUSTRIES IGNITE BACKUP KIT, FM (20641)
- ZORO SELECT Light Bar, 12 VDC, 50 Watts, Amber (2ERN5)
- Federal Signal Automotive Back Up Alarms