Shop All Automotive Warning & Marker Lights
Federal Signal
Lo Prof Mini Strobe, Blu, Perm, Strobe Tube
Mfr # LP6-012-048B
Zoro # G4501296
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Voltage 12V DC
- Lamp Type Flash Tube
- Includes Wiring Harness, Mounting Hardware
- Mounting Permanent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Federal Signal
- MFR # LP6-012-048B
- Zoro # G4501296
- UPC # 782979208143
- Country of Origin United States
- Category Automotive Warning & Marker Lights
Dimensions
Height | 3 5/8 in |
Diameter | 5 in |
Details
Item | Low Profile Mini Strobe Light |
Color | Blue |
Voltage | 12V DC |
Lamp Type | Flash Tube |
Includes | Wiring Harness, Mounting Hardware |
Mounting | Permanent |
Standards | UL, CUL, CSA |
Housing Material | Polycarbonate |
Current Drawn | 0.44A |
Lens Design | Round, Screw On |
Lens Material | Polycarbonate |
Light Output | 175,000 Candela |
Flashes per Minute | 65 to 95 |
Power Source | DC |
Description
Low Profile Mini Strobe Light, Color Blue, Lamp Type Flash Tube, Flashes per Minute 65 to 95, Light Output 175,000 Candela, Lens Design Round, Screw On, Lens Material Polycarbonate, Housing Material Polycarbonate, Mounting Permanent, Current Drawn 0.44A, Height 3 5/8 in, Voltage 12V DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WYPO WYPO 326-STANDARD-PLUS 06-111 Tip Cleaner (326-STANDARD-PLUS)
- BALDWIN FILTERS Oil Fltr Element, 6-3/32"x2-9/16"x6-3/32" (P7414)
- MGP SET OF 4 CALIPER COVERS, ENGR FRONT AND REAR:OVAL LOGO/FORD, RED POWDER (10239SF16RD)
- PERFORMANCE TOOL 6-Pc Noid Light Set Noid Light Kit, W89500 (W89500)
- FEDERAL SIGNAL LED Warning Light, 416300 Series (416300-RA)
- FEDERAL SIGNAL Stop-Turn-Tail Lamp, LED, Red, 6-13/32 in L (607105-04SB)
- FEDERAL SIGNAL LED Warning Light, 416300 Series (416300-AW)
- FEDERAL SIGNAL CHROMED PLASTIC BEZEL (QL64MC)
- FEDERAL SIGNAL LED Warning Light, 416300 Series (416300-R)
- FEDERAL SIGNAL Perimeter Light, LED, Hood Mt, Amber, 5 In (MPS650-AA)
- ECCO SAFETY GROUP LED BEACON: LOW PROFILE, 12-80VDC, PULSE8 FLASH, AMBER (6465A)
- Federal Signal Automotive Lighting