Shop All Tower Lights
Federal Signal
Litestak; light module, 24VDC, Amber
Mfr # LSL-024A
Zoro # G308430612
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Federal Signal
- MFR # LSL-024A
- Zoro # G308430612
- UPC # 782979268048
- Country of Origin United States
- Category Tower Lights
Description
Federal signal lsl-024a - lsl-024a federal signal's litestak status indicator is a column of signal lights that indicate the status of a process or machine. The units may include up to five light modules model lsl available in amber, blue, clear, green and red; or four light modules plus an optional sound module models lss or lsh to create a dual purpose audible/visual status indicator. The sound module always occupies the top position of a litestak unit. Litestak's lensing provides a 360 visual signal. Individual light modules may be set to either flash or burn steadily. The flasher is included with the 120vac lsb model and sold separately for other voltages. Each light module consists of two impact-resistant polycarbonate lens halves that snap apart to provide easy maintenance and interchangeability of colors. Litestak units can be installed on a 3/4 pipe mount or surface mounted with the model lsb base. If low profile surface mounting is required, model lsbs is available. Litestak is ul and cul listed, and csa certified for indoor use. Multiple lens colors can communicate machine shutdown, shortage of materials, supervisor attention, etc. Ideal applications for the litestak include assembly lines, instrument panels, workcells, etc. Federal signal's litestak is an economical device for increasing productivity in any manufacturing environment. The lsl-24a is amber colored. 5 year limited warranty.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Gloves, S, PK12 (9278NFS)
- MILWAUKEE TOOL Gloves, Work, Nitrile Dipped, Red, Large (48-22-8902)
- PRESCO Presco Striped Flagging Tape (SPGW-373)
- CHECKERS Warning Whip, 8 ft., Includes Flag (FS8X-SPQD-O)
- FEDERAL SIGNAL Tower Light, 120VAC, Amb, Gr, Rd (MSL4-120)
- FEDERAL SIGNAL Strobe, 12-24VDC, pipe/surface mount, Amber (FB2PST-012-024A)
- FEDERAL SIGNAL PANEL MOUNT LED BLUE 12/24V-DC LIGHT MODULE (PMLMP-012-024B)
- FEDERAL SIGNAL Tower Light, Steady, Flash, Strobe, Am, Gr, Rd (USI-120TC)
- FEDERAL SIGNAL Tower Light Module, 120V, 100mm, Grn (LSL-120G)
- FEDERAL SIGNAL Tower Light, 55mm, 24VAC/DC (MSL3-024)
- WERMA Tower Light Sounder Tier, 2-53/64" H, 25mA (64580077)
- Federal Signal Safety Alarms and Warnings