Shop All Automotive Warning & Marker Lights
Federal Signal
Lightbar, LED, Flat, 94 LEDs, 22 Heads
Mfr # LPX53DS-AW3
Zoro # G9782771
product price: $2,665.99
/ea
Free Shipping & Returns
$2,665.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Amber/Red/Clear
- Voltage 12V DC
- Lamp Type Led
- Includes Flat Mount
- Mounting Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Federal Signal
- MFR # LPX53DS-AW3
- Zoro # G9782771
- Country of Origin United States
- Category Automotive Warning & Marker Lights
Dimensions
Height | 2-1/2" |
Length | 52-3/4" |
Width | 11-1/4" |
Manufacturers Warranty Length | 5 yr. |
Width - Vehicle Lighting | 11 1/4 in |
Length - Vehicle Lighting | 52 3/4 in |
Height - Vehicle Lighting | 2 1/2 in |
Overall Height | 2 1/2 in |
Overall Depth | 11 1/4 in |
Overall Length | 52 3/4 in |
Description
Light Bar, Light Type Full-Size Light Bar, Light Color Amber/Red, Wattage Not Applicable, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J845 Class 1, Electrical Connection Wire Leads, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12V DC, Overall Length 52 3/4 in, Overall Diameter Not Applicable, Overall Height 2 1/2 in, Overall Depth 11 1/4 in, IP Rating Not Applicable, Number of Heads Not Applicable, Maximum Brightness Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STALWART Collapsible Car Trunk Organizer Caddy (75-CAR2001)
- CURT Trailer Hitch, Ball Mount, Clss 2,121083 (121083)
- AGS Steel Tube Nut, 3/16 (7/16-24 Inverted), 10/bag (BLF-11)
- ASTRO PNEUMATIC JACK BOTLE AIR/HYD MANUAL 20-TON (AO5302A)
- FEDERAL SIGNAL Low Profile Warning Light, Strobe, Amber (LP3P-120A)
- FEDERAL SIGNAL Warning Light, Incandescent, Red, 120VAC (225-120R)
- FEDERAL SIGNAL Flashing LED Light, LED, Amber, 6-13/32in L (607101-02SB)
- FEDERAL SIGNAL Low Profile Warning Light, Strobe, Amber (LP3T-012-048A)
- FEDERAL SIGNAL Strobe Light, Red, Surf, Round, 3-1/8 Dia (LP3S-120R)
- FEDERAL SIGNAL Low Profile Warning Light, Strobe, Red (LP3M-012-048R)
- GROTE Clr/Mkr Lamp-Yellow-Retail Pack, 46543-5 (46543-5)
- Federal Signal Automotive Warning & Marker Lights