Shop All Automotive Warning & Marker Lights
Federal Signal
Lightbar, LED, Flat, 18 LEDs, 6 Heads
Mfr # SL6S-A
Zoro # G9509954
product price: $517.99
/ea
Free Shipping & Returns
$517.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Amber
- Voltage 12V DC
- Lamp Type Led
- Includes Exterior/Interior Mounting Brackets
- Mounting Bracket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Federal Signal
- MFR # SL6S-A
- Zoro # G9509954
- UPC # 604586777150
- Country of Origin United States
- Category Automotive Warning & Marker Lights
Dimensions
Height | 1-1/8" |
Length | 24-1/4" |
Width | 2-5/8" |
Manufacturers Warranty Length | 5 yr. |
Height - Vehicle Lighting | 1 1/8 in |
Width - Vehicle Lighting | 2 5/8 in |
Length - Vehicle Lighting | 24 1/4 in |
Overall Height | 2 5/8 in |
Overall Length | 24 3/16 in |
Overall Depth | 1 1/8 in |
Description
Light Bar, Light Type Mini Light Bar, Light Color Amber, Wattage Not Applicable, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J595 Class 1, SAE J845 Class 1, Electrical Connection Wire Leads, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12.8V DC, Overall Length 24 3/16 in, Overall Diameter Not Applicable, Overall Height 2 5/8 in, Overall Depth 1 1/8 in, IP Rating Not Applicable, Number of Heads Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD Greenfield 510B Vinyl Coated Mushroom Anchor - Black, 10 lb. (510B)
- WESTIN Running Board Mount Kit (27-1015)
- CAR DEALER DEPOT 7 1/2" Chartreuse Adhesive Windshield Numbers: 7 Pk (109-7)
- RED HORSE PERFORMANCE -10 ESERIES BLACK 235 E85 COMPATIBLE STAINLESS CORE HOSE - 20 FEET (235-10-20)
- FEDERAL SIGNAL Back Up Lamp, LED, Clear, 4-5/16 in. L (607124-05SB)
- FEDERAL SIGNAL LED Warning Light, 416300 Series (416300-BA)
- FEDERAL SIGNAL Low Profile Warning Light, Strobe, Green (LP3M-120G)
- FEDERAL SIGNAL Low Profile Warning Light, Strobe, Red (LP6-120R)
- FEDERAL SIGNAL Scene Light, Fresnel, LED, 584 lm, 12VDC (QL73LEDSCENE)
- FEDERAL SIGNAL CHROMED PLASTIC BEZEL (QL64MC)
- FEDERAL SIGNAL Perimeter Light, LED, Hood Mt, White, 5 In (MPS650-WW)
- Federal Signal Automotive Lighting