Shop All Automotive Warning & Marker Lights
Federal Signal
Lightbar, LED, Flat, 10 Flash Patterns
Mfr # LPX61DS-AW4
Zoro # G9509972
Free Shipping & Returns
$2,673.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Amber/Red/Clear
- Voltage 12V DC
- Lamp Type Led
- Includes Flat Mount
- Mounting Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Federal Signal
- MFR # LPX61DS-AW4
- Zoro # G9509972
- Country of Origin United States
- Category Automotive Warning & Marker Lights
Dimensions
Height | 2-1/2" |
Length | 60-15/16" |
Width | 11-1/4" |
Width - Vehicle Lighting | 11 1/4 in |
Length - Vehicle Lighting | 60 15/16 in |
Manufacturers Warranty Length | 5 yr. |
Height - Vehicle Lighting | 2 1/2 in |
Overall Height | 2 1/2 in |
Overall Length | 60 15/16 in |
Overall Depth | 11 1/4 in |
Description
Light Bar, Light Type Full-Size Light Bar, Light Color Amber/Red, Wattage Not Applicable, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J845 Class 3, Electrical Connection Wire Leads, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12V DC, Overall Length 60 15/16 in, Overall Diameter Not Applicable, Overall Height 2 1/2 in, Overall Depth 11 1/4 in, IP Rating Not Applicable, Number of Heads Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for ONAN 191-1394 STARTER (191-1394 STARTER)
- A & I PRODUCTS Screw, Grille Door 3" x5" x1" (A-529672M1)
- PERKO 42" All-Round Light Reduced Glare Fits 1045 1047 (1440DP5CHR)
- LISLE Audio Stethoscope (52700)
- FEDERAL SIGNAL LED Warning Light, 416300 Series (416300-W)
- FEDERAL SIGNAL Warning Light, Strobe Tube, Amber, 120VAC (141ST-120A)
- FEDERAL SIGNAL Low Profile Warning Light, Strobe, Red (LP3P-120R)
- FEDERAL SIGNAL Low Profile Warning Light, Strobe, Amber (LP3T-012-048A)
- FEDERAL SIGNAL Lightbar, LED, Flat, 24 LEDs, 8 Heads (SL8S-A)
- FEDERAL SIGNAL Lo Prof Mini Strobe, Blu, Perm, Strobe Tube (LP6-012-048B)
- RACE SPORT H4 Hi-Power Projector Led Drl Bulbs (Pair) Pr (RS-H4-LED-LAMP-PR)
- Federal Signal Automotive Warning & Marker Lights