Shop All Automotive Warning & Marker Lights
This Product is Discontinued
Federal Signal
Light, Revolving, Amber (Discontinued)
Mfr # 448142-02
Zoro # G1993756
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Amber
- Voltage 12V DC
- Lamp Type Halogen
- Includes Cord With Cigarette Plug
- Mounting Magnetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Federal Signal
- MFR # 448142-02
- Zoro # G1993756
- UPC # 604586717835
- Country of Origin United States
- Category Automotive Warning & Marker Lights
Dimensions
Height | 6-1/2" |
Height - Vehicle Lighting | 6 1/2 in |
Diameter - Vehicle Lighting | 6 1/4 in |
Diameter | 6-3/8" |
Overall Height | 6 1/2 in |
Overall Diameter | 6 1/4 in |
Description
Revolving Warning Light, Light Type Rotating Beacon, Wattage 55 W, Lens Color Amber, Shape Round, Electrical Connection Plug, Lighting Technology Halogen, Operating Voltage 12V DC, Overall Diameter 6 1/4 in, Overall Height 6 1/2 in, Number of Flash Patterns 1, Standards CA T13, Includes Cord With Cigarette Plug, Mount Type Magnetic, Base Material Polycarbonate, Number of Bulbs 0
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.