Shop All Automotive Battery Terminal Components & Parts
Federal Signal
Light Bar Controller, 12 to 24VDC
Mfr # 331105-SB
Zoro # G9782753
product price: $288.99
/ea
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 to 24V DC
- For Use With SignalMaster Lights
- Color Black
- Length 4 1/4 in
- Housing Material ALuminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Federal Signal
- MFR # 331105-SB
- Zoro # G9782753
- UPC # 604586774005
- Country of Origin United States
- Category Automotive Battery Terminal Components & Parts
Dimensions
Length | 4 1/4 in |
Width | 6 in |
Height | 1 13/32 in |
Overall Height | 1 1/2 in |
Overall Length | 6 3/16 in |
Overall Width | 5 in |
Details
Item | Vehicle Light Controller |
Voltage | 12 to 24V DC |
For Use With | SignalMaster Lights |
Color | Black |
Housing Material | ALuminum |
Features | Compatible with All Federal Signal SignalMaster Directional Light Models, (14) Unique Flash Patterns, Provides Left, Right, Center-Out and Flashing Warning to 6 to 8 Lamp Direction Light Models |
Includes | Mounting Bracket |
Product Type | Controller |
Material | Aluminum |
Compatible with Manufacturer Model Number | SignalMaster |
Compatible Manufacturer Part Number | SignalMaster |
Compatible Manufacturer Model Number | SignalMaster |
For Use with Mfr. Model Number | SignalMaster |
For Use With Mfr. Model Number | SignalMaster |
Description
Vehicle Light Controller, Product Type Controller, Material Aluminum, Overall Length 6 3/16 in, Overall Height 1 1/2 in, Overall Width 5 in, Compatible with Manufacturer Model Number SignalMaster, Color Black, Features Compatible with All Federal Signal SignalMaster Directional Light Models, (14) Unique Flash Patterns, Provides Left, Right, Center-Out and Flashing Warning to 6 to 8 Lamp Direction Light Models, Includes Mounting Bracket, Operating Voltage 12 to 24V DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNOWPLOW AFTERMARKET MANUFACTURING Blade Guide Kit, 25 In, Red, w/Flag (1308210)
- RTX Steel Wheel, Steel Wheel 18x8 5x120 ET40 CB64.1 Black (X48564)
- LIPPERT 10IN X 2.25IN RH ELECTRIC BRAKE ASSEMBLY, 4-BOLT: 3500# AXLE (298274)
- WIX FILTERS Air Filter, 42966 (42966)
- QUICKCABLE Ht Shr Butt Connector, 16-14 ga., PK25 (164280-025)
- FUSION Left Elbow Terminal, 1/0 ga, Black, Neg (4210N)
- EZRED BATTERY TERMINAL CLEANER 4 - IN- 1 (EZS541)
- GROTE Battery Terminal, 6 to 2/0ga, Lead, PK25 (84-9134)
- QUICKCABLE Terminal Protector, 8ga., 90 deg, PK5 (105721-005R)
- GARDNER BENDER Battery Charging Clip, 5A, PK4 (14-505)
- VELVAC Battery-To-Battery Crossover Cable (058212)
- Federal Signal Automotive Battery Terminal Components & Parts