Shop All Automotive Warning & Marker Lights
This Product is Discontinued
Federal Signal
LED Mini-Lightbar, Suct/Mag Mt, Amber (Discontinued)
Mfr # 454100HL-02
Zoro # G9468277
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Amber
- Voltage 12V DC
- Lamp Type Led
- Includes Built-In On/Off Switch, Lighter Plug
- Mounting Suction Cup/Magnet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Federal Signal
- MFR # 454100HL-02
- Zoro # G9468277
- UPC # 604586779956
- Country of Origin United States
- Category Automotive Warning & Marker Lights
Dimensions
Height | 3" |
Length | 15-4/5" |
Width | 7" |
Height - Vehicle Lighting | 3 in |
Length - Vehicle Lighting | 15 4/5 in |
Width - Vehicle Lighting | 7 in |
Manufacturers Warranty Length | 5 yr. |
Overall Height | 3 in |
Overall Length | 15 5/16 in |
Overall Depth | 8 3/8 in |
Description
Mini Light Bar, Light Type Mini Light Bar, Light Color Amber, Wattage Not Applicable, Lens Color Amber, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J845 Class 1, Electrical Connection Pigtail, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12V DC, Overall Length 15 5/16 in, Overall Diameter Not Applicable, Overall Height 3 in, Overall Depth 8 3/8 in, IP Rating Not Applicable, Compatible Vehicle Type Not Applicable, Number of Heads 26
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.