Shop All Automotive Warning & Marker Lights
This Product is Discontinued
Federal Signal
LED Mini-Lightbar, Mag Mount, 15in, Amber (Discontinued)
Mfr # 454102HL-25
Zoro # G9468313
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Amber
- Voltage 12V DC
- Lamp Type Led
- Includes 10 ft Cord, Lighter Plug, Gasket, Magnetic Mount
- Mounting Magnetic Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Federal Signal
- MFR # 454102HL-25
- Zoro # G9468313
- UPC # 604586780006
- Country of Origin United States
- Category Automotive Warning & Marker Lights
Dimensions
Height | 3" |
Length | 15-4/5" |
Width | 7" |
Height - Vehicle Lighting | 3 in |
Width - Vehicle Lighting | 7 in |
Manufacturers Warranty Length | 5 yr. |
Length - Vehicle Lighting | 15 4/5 in |
Overall Height | 3 in |
Overall Length | 15 13/16 in |
Overall Depth | 7 in |
Description
Mini Light Bar, Light Type Mini Light Bar, Light Color Amber, Lens Color Clear, Light Pattern Flashing, SAE Class Rating SAE J845 Class 1, Electrical Connection Plug, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12V DC, Overall Length 15 13/16 in, Overall Height 3 in, Overall Depth 7 in, Number of Heads 8, Series HighLighter, Number of Flash Patterns 23, Standards SAEJ845, Includes 10 ft Cord, Lighter Plug, Gasket, Magnetic Mount, Mount Type Magnetic
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.