Shop All LED Message Displays
Federal Signal
LED Message Display Sign, Blue, 3" H
Mfr # MB1
Zoro # G2480322
product price: $2,446.99
/ea
Free Shipping & Returns
$2,446.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Indoor/Outdoor Indoor, Outdoor
- Number of Faces 1
- Mounting Brackets
- Overall Height 3 in
- Overall Width 35 13/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Federal Signal
- MFR # MB1
- Zoro # G2480322
- Country of Origin United States
- Category LED Message Displays
Dimensions
Overall Height | 3 in |
Overall Width | 35 13/64 in |
Overall Depth | 4 13/16 in |
Character Height | 2 in |
Display Width | 28 1/2 in |
Display Height | 2 1/4 in |
Details
Indoor/Outdoor | Indoor, Outdoor |
Item | LED Message Display Sign |
Number of Faces | 1 |
Mounting | Brackets |
Cabinet Material | Polycarbonate |
IP Rating | 67 |
Includes | Internally Mounted Controller with 60 Default Messages and Over 500 Custom Messages, Hardware Kit, Mounting Brackets |
Physical Pitch | 8 mm |
Color Options | Blue |
LED Life Expectancy | 100,000 hr |
Communications | CAT5 Cable |
Description
LED Message Display Sign, Number of Faces 1, Mounting Brackets, Overall Height 3 in, Overall Width 35 13/64 in, Overall Depth 4 13/16 in, Display Height 2 1/4 in, Display Width 28 1/2 in, Character Height 2 in, Cabinet Material Polycarbonate, Physical Pitch 8 mm, Blue Color Options, IP Rating 67, 100,000 hr LED Life Expectancy, Communications CAT5 Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Notice, 18" Height, Quarantine Area Sign, Landscape (OS-NS-D-1824-L-17934)
- CALLOWAY MILLS Multi, 17 W x 29 L (103081729)
- BOSS Glove Jersey 8 Oz Brown Large (4020)
- NATIONAL SAFETY APPAREL Cryogenic Glove, Nylon Taslan And PTFE, PR (G99CRBEPXLMA)
- FEDERAL SIGNAL LED Message Display Sign, Green, 3" H (MB1-G)
- CM GLOBAL Custom Backlit Sign, 22-1/2" L, Plastic (VH-01-RL)
- TAPCO Custom Backlit Sign, 2-1/4" Lx7" Wx7" H (140061)
- TAPCO LED Traffic Signal Light, Red/Ylw/Green (116880)
- TAPCO LED Stop Sign, Stop, Aluminum, 36" x 36 (2180-00208)
- TAPCO LED Traffic Sign, 36" 36" H (2180-00232)
- TAPCO LED Traffic Sign, 30" W, 30" (2180-00214)
- Federal Signal Signs