Shop All Strobe and Flashing Lights
This Product is Discontinued
Federal Signal
LED Hide-A-Way Light, White, 0.5A (Discontinued)
Mfr # 416910-W
Zoro # G2480261
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color White
- Lamp Life 100,000 hr
- Lens Material Polycarbonate
- Flashes per Minute Variable
- Height 29/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Federal Signal
- MFR # 416910-W
- Zoro # G2480261
- Country of Origin Taiwan, Province of China
- Category Strobe and Flashing Lights
Dimensions
Height | 29/32 in |
Diameter | 1 1/2 in |
Overall Diameter | 1 1/2 in |
Details
Item | LED Hide-A-Way Light |
Color | White |
Lamp Life | 100,000 hr |
Lens Material | Polycarbonate |
Flashes per Minute | Variable |
Housing Material | Polycarbonate |
Base Material | Aluminum |
Includes | Bezel, Gaskets, Screws, Weather Proof Connector |
Voltage | 12/24V DC |
Light Output | Not Rated |
Mounting | Bezel, In-Lamp Housing |
Current Drawn | 0.5 A |
Current | 0.5 A |
Light Color | White |
Mount Type | Bezel |
Light Type | Concealed Warning Light |
Description
LED Hide-A-Way Light, Light Color White, Operating Voltage 12/24V DC, Overall Diameter 1 1/2 in, Overall Height 15/16 in, Includes Bezel, Gaskets, Screws, Weather Proof Connector, Mount Type Bezel, Current 0.5 A, Flashes per Minute Variable, Housing Material Polycarbonate, Lamp Life 100,000 hr, Lens Material Polycarbonate, Light Type Concealed Warning Light
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.