Shop All Automotive Warning & Marker Lights
This Product is Discontinued
Federal Signal
LED Beacon Light, Perm/Pipe Mt, Amber (Discontinued)
Mfr # 212650-02
Zoro # G4225986
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Amber
- Voltage 12/24V DC
- Lamp Type Led
- Includes 1 in Pipe, Pigtail
- Mounting Permanent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Federal Signal
- MFR # 212650-02
- Zoro # G4225986
- UPC # 604586775620
- Country of Origin United States
- Category Automotive Warning & Marker Lights
Dimensions
Height | 6" |
Width | 6-1/2" |
Diameter - Vehicle Lighting | 6 1/2 in |
Width - Vehicle Lighting | 6 1/2 in |
Diameter | 6-1/2" |
Height - Vehicle Lighting | 6 in |
Overall Height | 6 in |
Overall Diameter | 6 1/2 in |
Overall Depth | 6 1/2 in |
Description
Beacon Light, Light Type Flashing Beacon, Lens Color Amber, Shape Round, Electrical Connection Pigtail, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12/24V DC, Overall Diameter 6 1/2 in, Overall Height 6 in, Overall Depth 6 1/2 in, Number of Flash Patterns 14, Standards SAE J845 Class II, Includes 1 in Pipe, Pigtail, Base Material Polycarbonate, Number of Bulbs 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.