Shop All Automotive Warning & Marker Lights
Federal Signal
LED BEACON
Mfr # 462250-04
Zoro # G006376380
product price: $79.59
/ea
Free Shipping & Returns
$79.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Installation Kit
- Voltage 12 to 110V DC
- Light Color Red
- Features Vibration-Resistant
- Lighting Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Federal Signal
- MFR # 462250-04
- Zoro # G006376380
- UPC # 0604586833375
- Country of Origin Taiwan, Province of China
- Category Automotive Warning & Marker Lights
Dimensions
Overall Height | 5 3/16 in |
Diameter - Vehicle Lighting | 2 9/10 in |
Height - Vehicle Lighting | 5 1/5 in |
Overall Diameter | 2 7/8 in |
Description
Beacon Light, Light Type Flashing Beacon, Light Color Red, Wattage Not Applicable, Lens Color Red, Shape Round, Light Pattern Flashing, SAE Class Rating SAE J845 Class 2, Electrical Connection Wire Leads, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12-110V DC, Overall Length Not Applicable, Overall Diameter 2 7/8 in, Overall Height 5 3/16 in, Overall Depth Not Applicable, IP Rating Not Applicable, Compatible Vehicle Type Cars, Number of Heads Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 24x24x30 Inch Smooth Aluminum Underbody Truck Tool Box - Double Barn Door, 3-Point Compression Latch (1705333)
- SATCO Bulb, Halogen, 100W, T4 Long, Bayonet Double Contact Base, Single Ended (S4361)
- ILC Replacement for Eiko H7551-ge replacement light bulb lamp (H7551-GE EIKO)
- NORCO PROFESSIONAL LIFTING Air/Hyd. Foot Pump & 2 Gallon Aluminum Reservoir (910140)
- FEDERAL SIGNAL Low Profile Warning Light, Strobe, Amber (LP3P-012-048A)
- FEDERAL SIGNAL Turn Lamp, LED, Amber, 6-13/32 in. L (607106-02SB)
- FEDERAL SIGNAL Back Up Lamp, LED, Clear, 4-5/16 in. L (607124-05SB)
- FEDERAL SIGNAL Status Indicator, Steady Burn LED, 120VAC (MSL2-120AR)
- FEDERAL SIGNAL Warning Light w/Sound, LED, Amber, 24VDC (AV1-LED-024A)
- FEDERAL SIGNAL Strobe Light, Red, Surf, Round, 3-1/8 Dia (LP3S-120R)
- GROTE Marker Lamp, Turtleback, No Splice, Red (45442)
- Federal Signal Automotive Lighting