Shop All Automotive Lighting Mounts & Brackets
Federal Signal
L Bracket Mounting Kit
Mfr # 320350
Zoro # G5106227
$32.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With SignalMaster Directional Light
- Includes Economy SignalMaster Controller
- Color Black
- Material Steel
- Product Type Bracket Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Federal Signal
- MFR # 320350
- Zoro # G5106227
- UPC # 604586727414
- Country of Origin United States
- Category Automotive Lighting Mounts & Brackets
Dimensions
Overall Length | 3 in |
Overall Width | 3 in |
Overall Height | 3 in |
Details
Item | Bracket Kit |
For Use With | SignalMaster Directional Light |
Includes | Economy SignalMaster Controller |
Color | Black |
Material | Steel |
Product Type | Bracket Kit |
Description
Bracket Kit, Product Type Bracket Kit, Color Black, Material Steel, Overall Length 3 in, Overall Height 3 in, Overall Width 3 in, Includes Economy SignalMaster Controller
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALTERRA WASTE VALVE CAP, 3IN BAYONET, BLACK, CARDED (T1020VP)
- DILL AIR CONTROLS TRK RECAL SERVICE GAUGE USA (DILSG-2)
- ILC Replacement for John Deere RE505896 Alternator (WX-XSV3-7)
- UNIVERSAL AIR COND Universal Air Conditioning Drier, Rd10065C (RD10065C)
- FEDERAL SIGNAL XStream(R) Dash Light Mounting Bracket (XSMBKT03)
- FEDERAL SIGNAL Permanent Roof Mount Kit (UNPK)
- FEDERAL SIGNAL XStream(R) Dash Light Mounting Bracket (XSMBKT01)
- FEDERAL SIGNAL Renegade(R) LED Beacon, Magnetic Mount (462260-02)
- TRUCK-LITE Deflector Mount, 30 Series Lights, Used In Round Shape Lights, Gray Polycarbonate, 2 Screw (30722)
- BUYERS PRODUCTS 8 TON Combination Hitch With Mounting Kit 1-7/8 Inch Ball BH8 Series (10045)
- ECCO Mounting Bezel 3931 (A3931BZB)
- Federal Signal Automotive Lighting