Shop All Notification & Audible Devices
Federal Signal
Industrial Supervised Strobe, Red
Mfr # FB24ST-024R
Zoro # G0504777
product price: $593.99
/ea
Free Shipping & Returns
$593.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Supervised Warning Light
- Standards CSA, CSFM, cUL, UL
- Finish Black
- Mounting 1/2 in Pipe, Surface
- Voltage 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Federal Signal
- MFR # FB24ST-024R
- Zoro # G0504777
- UPC # 782979216438
- Country of Origin United States
- Category Notification & Audible Devices
Dimensions
Depth | 5.3" |
Details
Item | Red Strobe |
Type | Supervised Warning Light |
Standards | CSA, CSFM, cUL, UL |
Finish | Black |
Mounting | 1/2 in Pipe, Surface |
Voltage | 24 |
Alarm Current | 0.7 |
Amps AC | 0.7 A |
Standby State (mA) | 0 |
Flash (Candela) | 1,000,000 cd |
Ambient Temp. Limits (F) | -31 Degrees to 150 Degrees F |
Application | Emergency, Industrial, Fire Alarm, Security |
Description
Red Strobe, Supervised Warning Light, Finish Black, 1/2 in Pipe, Surface Mounting, Alarm Current 0.7, Peak Output (dBA) -, Flash (Candela) 1,000,000 cd, Standby Current (uA) -, Depth (In.) 3 15/16 in, Height (In.) 5 1/4 in, Length (In.) -, Width (In.) 3 15/16 in, Duct Opening -, Duct Width (Ft.) -, Ambient Temp. Limits (F) -31 Degrees to 150 Degrees F, Coverage (Square-Ft.) -, Alarm Aux. Contact @ 250V -, Alarm Aux. Contact @ 30VDC -, Alarm State (mA) -, Amps AC 0.7 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILL TECH ENVIRONMENTAL SpillTech ANS5 Acid Neutralizing, Sorb 5-Gallon Pail (ANS5)
- IRONCLAD PERFORMANCE WEAR Impact Gloves, S, Synthetic Leather, PR (LPI-OC5-02-S)
- HEXARMOR Hi-Vis Cold Protection Gloves, C100 Thinsulate Lining, XL (4064-XL (10))
- NMC Dot Placard Sign, 1824 8, Material: Adhesive Backed Vinyl (DL147BP)
- FEDERAL SIGNAL Hazardous Location, Speaker/Amplifier (304GCX-024)
- FEDERAL SIGNAL Hazardous Location, Strobe, Red (224XST-024R)
- FEDERAL SIGNAL Industrial Supervised Speaker/Amplifier (304GC-024)
- KEYSTONE 150W Max Wattage Transformer, KTAT-150-480-277-OC (KTAT-150-480-277-OC)
- PHASETECH In-Ceiling Speaker, White, 100 Max Wattage (CS-8R)
- SYSTEM SENSOR Speaker, Marked Fire Strobe, Red (SRL)
- ROCKUSTICS Speaker, Sandstone, 100 Max. Wattage (OCTOROCK-S)
- Federal Signal Fire Protection