Shop All Notification & Audible Devices
Federal Signal
Industrial Supervised Speaker/Amplifier
Mfr # 304GC-024
Zoro # G2725441
product price: $1,265.99
/ea
Free Shipping & Returns
$1,265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Supervised
- Standards CSFM, UL
- Finish Gray, Powder Coated Paint
- Mounting Wall
- Voltage 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Federal Signal
- MFR # 304GC-024
- Zoro # G2725441
- UPC # 782979208372
- Country of Origin United States
- Category Notification & Audible Devices
Dimensions
Length (In.) | 7 15/16 in |
Width | 7.9" |
Depth | 8.50" |
Details
Item | Industrial Speaker/Amplifier |
Type | Supervised |
Standards | CSFM, UL |
Finish | Gray, Powder Coated Paint |
Mounting | Wall |
Voltage | 24 |
Alarm Current | 0.7 |
Standby State (mA) | 0.15 mA |
Amps AC | 0.7 A |
Peak Output (dBA) | 108 dBA |
For Use With | UTM |
Standby Current (uA) | 0.15 uA |
Ambient Temp. Limits (F) | -40 Degrees to 150 Degrees F |
Application | Music/Paging System, Public Address System |
Description
Industrial Speaker/Amplifier, Supervised, Finish Gray, Powder Coated Paint, Wall Mounting, Alarm Current 0.7, Peak Output (dBA) 108 dBA, Flash (Candela) -, Standby Current (uA) 0.15 uA, Depth (In.) 8 1/4 in, Height (In.) 12 1/4 in, Length (In.) 7 15/16 in, Width (In.) -, Duct Opening -, Duct Width (Ft.) -, Ambient Temp. Limits (F) -40 Degrees to 150 Degrees F, Coverage (Square-Ft.) -, Alarm Aux. Contact @ 250V -, Alarm Aux. Contact @ 30VDC -, Alarm State (mA) -, Amps AC 0.7 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Slash Pocket Jacket JT22BK LN XL (JT22BK LN XL)
- SIGNMISSION OSHA Danger Sign, 12" Height, 18" Width, Aluminum, Authorized Personnel Only Bilingual, Landscape (OS-DS-A-1218-L-19272)
- SCHNEIDER ELECTRIC Indicating Bank Lens 24V 10J +Options (XVBC8B4)
- 3M Deck Adapter, For 2PCID, 2MCID, 4 In.H (2MDA)
- FEDERAL SIGNAL Hazardous Location, Speaker/Amplifier (304GCX-024)
- FEDERAL SIGNAL Industrial Supervised Strobe, Red (FB24ST-024R)
- FEDERAL SIGNAL Hazardous Location, Strobe, Red (224XST-024R)
- PHASETECH Speaker, Black, 125 Max. Wattage (V62)
- PHASETECH Speaker, Black, 100 Max. Wattage (SPF-25B)
- WHEELOCK Strobe, 12/24VDC, Red, 5-15/64 in. H (CN121084)
- EDWARDS SIGNALING Strobe, Steel, Red (CS405-7A-T)
- Federal Signal Fire Protection