Shop All Strobe and Flashing Lights
Federal Signal
Indicator Kit, 5.22in W x 1.5in H, Yellow
Mfr # G-KIT-RP-Y
Zoro # G5577245
product price: $64.25
/ea
$64.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Height 1.5 in
- Width 5.22 in
- Depth 5.22 in
- Includes Colored Ring, Customizable Black Placard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Federal Signal
- MFR # G-KIT-RP-Y
- Zoro # G5577245
- UPC # 782979235668
- Country of Origin United States
- Category Strobe and Flashing Lights
Dimensions
Height | 1.5 in |
Width | 5.22 in |
Depth | 5.22 in |
Details
Item | Indicator Kit |
Color | Yellow |
Includes | Colored Ring, Customizable Black Placard |
Accessory Type | Indicator Kit |
Description
Indicator Kit, Yellow, Width 5.22 in, Depth 5.22 in, Height 1.5 in, Includes Colored Ring, Customizable Black Placard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LACROSSE Black Boot, NMT, AeroInsulator, 14", Sz11, PR (664554)
- SEE ALL INDUSTRIES Mirror, Convex, Security, Outdoor, 26" (NO26)
- SHOWA 25" Chemical Resistant Gloves with Vinyl Sleeve, PVC, L, 1 PR (640L-09)
- ERB SAFETY Safety Glasses, Foam Frame, Grey, Anti-Fog, Clear Anti-Fog (15411)
- FEDERAL SIGNAL Warning Light, Amber, Strobe Tube, 120VAC (27XST-120A-MOD)
- FEDERAL SIGNAL Beacon Warning Light, Blue, LED (SLM100B)
- FEDERAL SIGNAL Low Profile Warning Light, LED, Amber, 120V (LP3TL-120A)
- FEDERAL SIGNAL Warning Light w/Sound, LED, Red, 120VAC (AV1-LED-120R)
- FEDERAL SIGNAL Spire(R) LED Beacon, Single Color (100SP-A)
- FEDERAL SIGNAL Low Profile Warning Light, LED, Red, 24VDC (LP3PL-024R)
- EDWARDS SIGNALING Warning Light, LED, 24VDC, Blue, 65 FPM (125XBRZB24D)
- Federal Signal Safety Alarms and Warnings