Shop All Strobe and Flashing Lights
Federal Signal
Indicator Kit, 5.22in W x 1.5in H, Magenta
Mfr # G-KIT-RP-M
Zoro # G5577288
product price: $64.25
/ea
$64.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Magenta
- Height 1.5 in
- Width 5.22 in
- Includes Colored Ring, Customizable Black Placard
- Depth 5.22 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Federal Signal
- MFR # G-KIT-RP-M
- Zoro # G5577288
- UPC # 782979235644
- Country of Origin United States
- Category Strobe and Flashing Lights
Dimensions
Height | 1.5 in |
Width | 5.22 in |
Depth | 5.22 in |
Details
Item | Indicator Kit |
Color | Magenta |
Includes | Colored Ring, Customizable Black Placard |
Accessory Type | Indicator Kit |
Description
Indicator Kit, Magenta, Width 5.22 in, Depth 5.22 in, Height 1.5 in, Includes Colored Ring, Customizable Black Placard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDGE VF, Cut-Res Gloves, M, 60FE84, PR (48-711VP)
- SAFETY TECHNOLOGY INTERNATIONAL Clock/Bell Guard (STI-9635-SS)
- NMC No Exit Sign (M779R)
- LYLE Flammable Gas Danger Reflective Label, 7 in Height, 10 in Width, Reflective Sheeting, English (LCU4-0134-RD_10X7)
- FEDERAL SIGNAL Spire(R) LED Beacon, Single Color (100TC-A)
- FEDERAL SIGNAL Status Indicator, Amber, Green, Red, LED (SLM1450)
- FEDERAL SIGNAL Strobe Light, Green, Surface, 3-1/8 Dia (LP3S-120G)
- FEDERAL SIGNAL Strobe Light, Red, FPM 60, Xenon, 0.34A (G-STR-230-D-R)
- FEDERAL SIGNAL Low Profile Warning Light, Strobe, Red (LP1-120R)
- FEDERAL SIGNAL Beacon Warning Light, Blue, LED (SLM100B)
- ZORO SELECT Warning Light, Strobe, Red, 12 to 80VDC (2ERP1)
- Federal Signal Safety Alarms and Warnings