Shop All Strobe and Flashing Lights
Federal Signal
Indicator Kit, 5.22in W x 1.5in H, Green
Mfr # G-KIT-RP-G
Zoro # G5577279
product price: $64.25
/ea
$64.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Height 1.5 in
- Includes Colored Ring, Customizable Black Placard
- Depth 5.22 in
- Width 5.22 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Federal Signal
- MFR # G-KIT-RP-G
- Zoro # G5577279
- UPC # 782979235637
- Country of Origin United States
- Category Strobe and Flashing Lights
Dimensions
Height | 1.5 in |
Depth | 5.22 in |
Width | 5.22 in |
Details
Item | Indicator Kit |
Color | Green |
Includes | Colored Ring, Customizable Black Placard |
Green Environmental Attribute | Product Contributes To Reducing Energy Consumption |
Accessory Type | Indicator Kit |
Description
Indicator Kit, Green, Width 5.22 in, Depth 5.22 in, Height 1.5 in, Includes Colored Ring, Customizable Black Placard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Breaker Lockout, Mini, Pin In, Pushbutton (90847)
- BRADY Low-Halide Pipe Tape, White, 100 ft. L, B30C-2250-569-WT (B30C-2250-569-WT)
- ZORO SELECT Taffeta Flagging Tape, Blue, 300ft x 12 In (TF12B300-200)
- 3M DBI-SALA Full Body Harness, 2XL, Repel(TM) Polyester (1110627)
- FEDERAL SIGNAL Warning Light, Double Flash Strobe, Red (131DST-120R)
- FEDERAL SIGNAL Hazardous Warning Light, LED, Red, 24VAC/DC (225XL-024R)
- FEDERAL SIGNAL Warning Light, LED, Amber/White, PC, 0.6A (MPSW9-AW)
- FEDERAL SIGNAL Beacon Warning Light, Green, LED (SLM100G)
- FEDERAL SIGNAL Spire(R) LED Beacon, Single Color (100SM-A)
- FEDERAL SIGNAL Spire(R) LED Beacon, Single Color (100SR-A)
- WOLO LED Warning Light, Red, 12/100VDC (3070P-R)
- Federal Signal Strobe and Flashing Lights