Shop All Strobe and Flashing Lights
Federal Signal
Indicator Kit, 5.22in W x 1.5in H, Blue
Mfr # G-KIT-RP-B
Zoro # G5577251
product price: $69.89
/ea
$69.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 5.22 in
- Height 1.5 in
- Color Blue
- Includes Colored Ring, Customizable Black Placard
- Width 5.22 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Federal Signal
- MFR # G-KIT-RP-B
- Zoro # G5577251
- UPC # 782979235620
- Country of Origin United States
- Category Strobe and Flashing Lights
Dimensions
Depth | 5.22 in |
Height | 1.5 in |
Width | 5.22 in |
Details
Item | Indicator Kit |
Color | Blue |
Includes | Colored Ring, Customizable Black Placard |
Accessory Type | Indicator Kit |
Description
Indicator Kit, Blue, Width 5.22 in, Depth 5.22 in, Height 1.5 in, Includes Colored Ring, Customizable Black Placard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENGER SAFETY FOOTWEAR Size 12 Men's 6 in Work Boot Aluminum Work Boot, Brown (A7421)
- CHUMS Universal Fit Roped, 3mm, EV Neon Green (12103611)
- NMC Danger High Voltage Sign - Bilingual (ESD684RB)
- ABUS Lockout Padlock, Key Alike, Red Body (13054)
- FEDERAL SIGNAL Spire(R) LED Beacon, Single Color (100SD-A)
- FEDERAL SIGNAL Beacon Warning Light, Red, LED (SLM100R)
- FEDERAL SIGNAL Hazardous Warning Light, LED, Amber (191XL-024A)
- FEDERAL SIGNAL Warning Light, Strobe Tube, Amber, 120VAC (FB2PST-120A)
- FEDERAL SIGNAL Hazardous Warning Light, LED, Amber (225XL-024A)
- FEDERAL SIGNAL Warning Light w/Sound, LED, Red, 120VAC (AV1-LED-120R)
- FEDERAL SIGNAL Warning Light, Strobe Tube, Red, 120VAC (VALS-120R)
- Federal Signal Strobe and Flashing Lights