Shop All Strobe and Flashing Lights
Federal Signal
Indicator Kit, 5.22in W x 1.5in H, Black
Mfr # G-KIT-RP-BK
Zoro # G5577260
product price: $64.25
/ea
$64.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 1.5 in
- Width 5.22 in
- Depth 5.22 in
- Includes Colored Ring, Customizable Black Placard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Federal Signal
- MFR # G-KIT-RP-BK
- Zoro # G5577260
- UPC # 782979235613
- Country of Origin United States
- Category Strobe and Flashing Lights
Dimensions
Height | 1.5 in |
Width | 5.22 in |
Depth | 5.22 in |
Details
Item | Indicator Kit |
Color | Black |
Includes | Colored Ring, Customizable Black Placard |
Accessory Type | Indicator Kit |
Description
Indicator Kit, Black, Width 5.22 in, Depth 5.22 in, Height 1.5 in, Includes Colored Ring, Customizable Black Placard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 TDU Belt, Black, L (59552)
- ZEBRA TECHNOLOGIES Zebra TT Ribbon, Wax, 4.33" x 244' (02000CT11007)
- ZING Fire Lane Sign, 18 in Height, 12 in Width, Aluminum, Rectangle, English (2493)
- STEINER Welding Jacket, 2XL, 30", Brown, Cuff Style: Snap (9215-2X)
- FEDERAL SIGNAL Warning Light w/Sound, LED, Amber, 120VAC (AV1-LED-120A)
- FEDERAL SIGNAL Hazardous Warning Light, LED, Amber (225XL-024A)
- FEDERAL SIGNAL Warning Light, Double Flash Strobe, Amber (131DST-120A)
- FEDERAL SIGNAL Low Profile Warning Light, Strobe, Green (LP3P-120G)
- FEDERAL SIGNAL Warning Light Wall Mount Bracket, Gray (LWMB2)
- FEDERAL SIGNAL Ceiling Mount, 6-59/64in.Wx2-57/64in.H (CMXC-SB)
- TAPCO Warning Light, (4) LED, White, Solar NiMH (3337-00003)
- Federal Signal Safety Alarms and Warnings