Shop All Handheld Work Lights
Federal Signal
ICON Series Work Light, 4.3-inch, 2200 Lumen, Round
Mfr # ICS43-RND
Zoro # G308168454
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12/24 Vdc
- Safety Rating White
- Length 4.5 in
- Color Black
- Lens Design Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Federal Signal
- MFR # ICS43-RND
- Zoro # G308168454
- UPC # 604586833153
- Country of Origin China
- Category Handheld Work Lights
Dimensions
Length | 4.5 in |
Width | 1.6 in |
Height | 5.2 in |
Details
Item | Work Light |
Voltage | 12/24 Vdc |
Safety Rating | White |
Color | Black |
Lens Design | Round |
Temp. Range | -22deg to +140degF (-30deg to +60degC) |
Amps | 1.7 A @ 12 Vdc / 0.9 A @ 24 Vdc |
Description
Series Work Light
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Keystone Technologies Mh-50x-q-kit (MH-50X-Q-KIT KEYSTONE TECHNOLOGIES)
- LUMAPRO Sleeve, Safety, 48 In, Yellow (1E520)
- JUNO LIGHTING Track Fixture, Universal, 75W, 120V (R541 WH)
- FULHAM Universal Voltage Input, CV, 0-10V, 75W, 24V (T1M1UNV024V-75L)
- MILWAUKEE TOOL M18™ ROVER™ Mntng Flood Light w M18™ REDLITHIUM HIGH OUTPUT™ CP3.0 Bat (2365-20, 48-11-1835)
- SWANSON TOOL 3000 Lumens, LED USB Socket and UL Plug Socket Rechargable Work Light (99R20RECHG)
- STREAMLIGHT Strion Led 120/Dc Piggyback-Orange (74360)
- NORTH AMERICAN SIGNAL Battery Powered, Four Pattern LED Strobe Light (PSLM4-A)
- DORCY Ultra HD Series 450L USB Rechargeable Worklight (41-4343)
- LITEZALL 400 Lumen COB LED Jumbo Pen Light with Task Light (LA-TSK-8/32)
- LITEZALL Task Light with UV Flashlight (LA-TSKUV-8)
- Federal Signal Handheld Work Lights