Shop All Audible & Visual Signaling Devices
Federal Signal
Horn Strobe, White/Red, ABS, 18 to 30VDC
Mfr # LP7-18-30R
Zoro # G2551263
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Audible Alarm Type Siren
- Visual Indicator Type Strobe
- Housing Material ABS
- Voltage 18 to 30V DC
- Decibels 82 to 100dB @ 10 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Federal Signal
- MFR # LP7-18-30R
- Zoro # G2551263
- UPC # 782979204312
- Country of Origin United Kingdom
- Category Audible & Visual Signaling Devices
Dimensions
Height | 3.5 in |
Diameter | 3.6667 in |
Details
Item | Horn Strobe |
Audible Alarm Type | Siren |
Visual Indicator Type | Strobe |
Housing Material | ABS |
Voltage | 18 to 30V DC |
Decibels | 82 to 100dB @ 10 ft |
Amps | 0.068 AC |
Sound Pattern | Continuous |
Color | White/Red |
Mounting | Surface |
Standards | CE |
Lamp Life | 10,000 hr |
Flashes per Minute | 60 |
Current Drawn | 0.068 A |
Lens Design | Strobe Tube |
Lens Color | White/Red |
Operating Temp. | 14 Degrees to 131 Degrees F |
Vibrating | No |
Power Source | DC |
Input Voltage | 30 V DC |
Description
Audible Alarm Type Siren, Visual Indicator Type Strobe, Voltage 18 to 30V DC, Decibels 82 to 100dB @ 10 ft, Sound Pattern Continuous, Mounting Surface, Height 3.5 in, Diameter 3.6667 in, Vibrating No, Lens Color White/Red, Current Drawn 0.068 A, Housing Material ABS, Lens Design Strobe Tube, Flashes per Minute 60, Lamp Life 10,000 hr, Rating NEMA 4X, Operating Temp. 14 Degrees to 131 Degrees F, Standards CE, Amps 0.068 AC, Color White/Red, Horn Strobe
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN PURE SAFETY GROUP COLD SHRINK ATTACHMENT, 4.1 (COLDSH41X35)
- BULLARD Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Blue (30KBR)
- SAFETYSHIRTZ SS360 American Grit Class 2 T-Shirt, Safety Green, XL (65111301XL)
- PERFORMANCE TOOL 2x16'BLKYEL Grip Tape (W514)
- FEDERAL SIGNAL Horn Strobe, White/Amber, ABS, 18 to 30VDC (LP7-18-30A)
- FEDERAL SIGNAL Vibrating Mechanism, 24VDC, 0.4 AC, Gray (600-024-1)
- FEDERAL SIGNAL Vibratone 12V-Dc Horns, Sirens And Buzzer (450-012-31)
- FEDERAL SIGNAL Electronic Sounder, Gray Lens, 35 to 240mA (SLM700GY)
- FEDERAL SIGNAL Signaling Device, 24VDC, 0.67 AC, Gray (300GCX-024)
- FEDERAL SIGNAL Signaling Device, 120VAC, 0.04 AC, White (50GC-120BG)
- EATON Horn Strobe, Red, 0.170A, Wall Mnt (CN125712)
- Federal Signal Safety Alarms and Warnings