Shop All Audible & Visual Signaling Devices
Federal Signal
Horn Strobe, White/Amber, ABS, 18 to 30VDC
Mfr # LP7-18-30A
Zoro # G1257995
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Audible Alarm Type Siren
- Housing Material ABS
- Visual Indicator Type Strobe
- Voltage 18 to 30V DC
- Amps 0.068 AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Federal Signal
- MFR # LP7-18-30A
- Zoro # G1257995
- UPC # 782979204299
- Country of Origin United Kingdom
- Category Audible & Visual Signaling Devices
Dimensions
Height | 3.5 in |
Diameter | 3.6667 in |
Details
Audible Alarm Type | Siren |
Item | Horn Strobe |
Housing Material | ABS |
Visual Indicator Type | Strobe |
Voltage | 18 to 30V DC |
Amps | 0.068 AC |
Decibels | 82 to 100dB @ 10 ft |
Color | White/Amber |
Sound Pattern | Continuous |
Mounting | Surface |
Standards | CE |
Current Drawn | 0.068 A |
Operating Temp. | 14 Degrees to 131 Degrees F |
Lens Design | Strobe Tube |
Lens Color | White/Amber |
Vibrating | No |
Flashes per Minute | 60 |
Lamp Life | 10,000 hr |
Power Source | DC |
Input Voltage | 30 V DC |
Description
Audible Alarm Type Siren, Visual Indicator Type Strobe, Voltage 18 to 30V DC, Decibels 82 to 100dB @ 10 ft, Sound Pattern Continuous, Mounting Surface, Height 3.5 in, Diameter 3.6667 in, Vibrating No, Lens Color White/Amber, Current Drawn 0.068 A, Housing Material ABS, Lens Design Strobe Tube, Flashes per Minute 60, Lamp Life 10,000 hr, Rating NEMA 4X, Operating Temp. 14 Degrees to 131 Degrees F, Standards CE, Amps 0.068 AC, Color White/Amber, Horn Strobe
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KGS BOOT GUARD Farm-Ranch, Sport Boot Oil, 8 oz. (KG8OZFRS)
- CONDOR Entrance Mat, Charcoal, 3 ft. W x 5 ft. L (34L256)
- CORTECH Cinch-up Locking Seal, Blue, PK100 (PCPTS833)
- SAFE HANDLER CovertX Ear Plugs, Noise Reducing Ear, Black/Red (5-Pack) (SH-CXEP-MS-RBK)
- FEDERAL SIGNAL Horn Strobe, White/Red, ABS, 18 to 30VDC (LP7-18-30R)
- FEDERAL SIGNAL Gong Bell (A6)
- FEDERAL SIGNAL Signaling Device, 120VAC, 0.27 AC, Gray (300GC-120)
- FEDERAL SIGNAL Projector, Surface Mounting (PR2-NM)
- FEDERAL SIGNAL Resonating Horn, 120VAC, 0.75 AC, Gray (55-120-1)
- FEDERAL SIGNAL Bell, 120VAC, 0.08 AC, Gray (504-120-1)
- EDWARDS SIGNALING Horn Strobe, Amber, 5-1/2 In. H, 24VAC/DC (868STRA-AQ)
- Federal Signal Audible & Visual Signaling Devices