Shop All Audible & Visual Signaling Devices
Federal Signal
Horn, 99db @ 10 ft., 3/4" NPT Pipe Mount
Mfr # FHEX-24SMR
Zoro # G4861512
product price: $1,397.99
/ea
Free Shipping & Returns
$1,397.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Audible Alarm Type Horn
- Includes Horn
- Voltage 24V DC
- Amps 1.20
- Decibels 99 dB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Federal Signal
- MFR # FHEX-24SMR
- Zoro # G4861512
- UPC # 782979213789
- Country of Origin United States
- Category Audible & Visual Signaling Devices
Dimensions
Height | 7.625 in |
Width | 6.5 in |
Depth | 6.5 in |
Details
Item | Vibrating Horn |
Audible Alarm Type | Horn |
Includes | Horn |
Voltage | 24V DC |
Amps | 1.20 |
Decibels | 99 dB |
Color | Red |
Indoor/Outdoor | Indoor, Outdoor |
Mounting | Conduit |
Standards | UL, cUL, CSFM, CSA |
Features | Explosion Proof |
Operating Temp. | -31 Degrees to 150 Degrees F |
Housing Material | Die Cast Aluminum |
Housing Color | Red |
Current Drawn | 1.2 A |
Power Source | DC |
Alarm Type | Audible |
Input Voltage | 24 V DC |
Description
Audible Alarm Type Horn, Voltage 24V DC, Decibels 99 dB, Indoor/Outdoor Indoor, Outdoor, Mounting Conduit, Height 7.625 in, Width 6.5 in, Depth 6.5 in, Current Drawn 1.2 A, Housing Color Red, Housing Material Die Cast Aluminum, Rating NEMA 4X, IP66, UL Listed, cUL Listed for Class I, Division 1, Operating Temp. -31 Degrees to 150 Degrees F, Features Explosion Proof, Standards UL, cUL, CSFM, CSA, Amps 1.20, Color Red, Includes Horn, Vibrating Horn
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Women's Muckster Lite Clog (MLCW000 M 100)
- GEARWRENCH Pickup Tl Telescp Mag, 2593 (2593)
- XPOSE SAFETY Collapsible Traffic Cone, Oxford Fabric/Poly, 28" H, 10" W, Orange (CTC28-1-X)
- HONEYWELL SERVUS Mid-Calf, Sz 13, 15" H, Tan, Stl, PR (22214/13)
- FEDERAL SIGNAL Bell, 120VAC, 0.08 AC, Gray (506-120-1)
- FEDERAL SIGNAL Ringer, Extension (TELH-120)
- FEDERAL SIGNAL Horn Strobe, White/Red, ABS, 18 to 30VDC (LP7-18-30R)
- FEDERAL SIGNAL Universal Tone Module, Black/White (UTM)
- FEDERAL SIGNAL Bell, 120VAC, 0.08 AC, Gray (504-120-1)
- FEDERAL SIGNAL Speaker, Beige, 12-7/64" W (SST3-MV)
- EDWARDS SIGNALING Buzzer, 120VAC, 0.050A, Gray (340A-N5)
- Federal Signal Audible & Visual Signaling Devices