Shop All Emergency Vehicle Lights & Lightbars
Federal Signal
HighLighter(R) LED Micro, 10 in
Mfr # HL10SC-W
Zoro # G006376427
product price: $257.99
/ea
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Federal Signal
- MFR # HL10SC-W
- Zoro # G006376427
- UPC # 604586828357
- Country of Origin United States
- Category Emergency Vehicle Lights & Lightbars
Details
Item | HighLighter(R) LED Micro,10 in |
Description
HighLighter(R) LED Micro,10 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Magnetic Heater (3" x 5") 7" x7.25" x3.25" (A-5B1502)
- MOTORMITE 22-10 Gauge 100 Piece Terminal Kit W/ Cr Terminal Assort, 85691 (85691)
- ILB GOLD Replacement For Caterpillar D8N Year: 1989 Alternator (D8N YEAR 1989 ALTERNATOR)
- MEGUIARS Meguiar's Ultimate Black Plastic Restorer Aerosol 10 oz. (MGL-G16910)
- FEDERAL SIGNAL HighLighter(R) LED Micro, 10 in (HL10PC-AG)
- FEDERAL SIGNAL HighLighter(R) LED Micro, 10 in (HL10MC-AW)
- FEDERAL SIGNAL HighLighter(R) LED Micro, 10 in (HL10PC-R)
- FEDERAL SIGNAL HighLighter(R) LED Micro, 10 in (HL10S-A)
- FEDERAL SIGNAL HighLighter(R) LED Micro, 10 in (HL10M-A)
- FEDERAL SIGNAL HighLighter(R) LED Micro, 10 in (HL10MC-A)
- CODE 3 Arch 36-LED Beacon, Clear Lens/Red LEDs (A36-CR)
- Federal Signal Automotive Lighting