Shop All Notification & Audible Devices
Federal Signal
Hearing Impaired, Strobe, Clear
Mfr # 224XSTHI-024C
Zoro # G0249907
Free Shipping & Returns
$893.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Clear Hearing Impaired Warning Light
- Standards CSA, CSFM, UL
- Finish Black
- Mounting 1/2 in Pipe
- Voltage 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Federal Signal
- MFR # 224XSTHI-024C
- Zoro # G0249907
- UPC # 782979215677
- Country of Origin United States
- Category Notification & Audible Devices
Dimensions
Depth | 7.5" |
Details
Item | Hazardous Location Strobe |
Type | Clear Hearing Impaired Warning Light |
Standards | CSA, CSFM, UL |
Finish | Black |
Mounting | 1/2 in Pipe |
Voltage | 24 |
Alarm Current | 0.7 |
Flash (Candela) | 580,000 cd |
Standby State (mA) | 0 mA |
Amps AC | 0.7 A |
Ambient Temp. Limits (F) | -31 Degrees to 150 Degrees F |
Application | Fire Alarm, Security |
Description
Hazardous Location Strobe, Clear Hearing Impaired Warning Light, Finish Black, 1/2 in Pipe Mounting, Alarm Current 0.7, Peak Output (dBA) -, Flash (Candela) 580,000 cd, Standby Current (uA) -, Depth (In.) 5 1/2 in, Height (In.) 7 1/2 in, Length (In.) -, Width (In.) 5 1/2 in, Duct Opening -, Duct Width (Ft.) -, Ambient Temp. Limits (F) -31 Degrees to 150 Degrees F, Coverage (Square-Ft.) -, Alarm Aux. Contact @ 250V -, Alarm Aux. Contact @ 30VDC -, Alarm State (mA) -, Amps AC 0.7 A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OVAL Fire Extinguisher Cabinet, 31.125" O.H (CRST-010100)
- NOTRAX 60 ft L x PVC Foam, 1/2 in Thick (419R0024BY)
- PANDUIT Lsrikjt, Slflm, .5" x .75"x.25"h, Wh, PK5000 (S050X075YAJ)
- MOBILE WARMING Men's Black Heated Baselayer Pant, Bluetooth, 2X, 7.4V (MWMP09010620)
- FEDERAL SIGNAL Hazardous Location, Speaker/Amplifier (304GCX-024)
- FEDERAL SIGNAL Industrial Supervised Strobe, Red (FB24ST-024R)
- FEDERAL SIGNAL Hazardous Location, Strobe, Red (224XST-024R)
- FEDERAL SIGNAL Industrial Supervised Speaker/Amplifier (304GC-024)
- EATON Horn Strobe, Red, 0.480A, Wall Mnt, 75 CP (CN125716)
- EATON Horn Strobe, Red, 0.480A, Ceiling Mnt (CN125714)
- KEYSTONE 250W Max Wattage Transformer, KTAT-250-480-277 (KTAT-250-480-277 /A)
- Federal Signal Fire Protection