Shop All Strobe and Flashing Lights
Federal Signal
Hazardous Warning Light, Strobe Tube, Red
Mfr # 151XST-120R
Zoro # G2951864
product price: $718.99
/ea
Free Shipping & Returns
$718.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Lamp Type Strobe Tube
- Power Source 120V AC
- Lamp Life 10,000 hr
- Lens Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Federal Signal
- MFR # 151XST-120R
- Zoro # G2951864
- UPC # 782979380740
- Country of Origin United States
- Category Strobe and Flashing Lights
Dimensions
Height | 9 1/4 in |
Diameter | 5 1/2 in |
Details
Item | Hazardous Location Warning Light |
Color | Red |
Lamp Type | Strobe Tube |
Power Source | 120V AC |
Lamp Life | 10,000 hr |
Lens Material | Glass |
Flashes per Minute | 80 |
Housing Material | Aluminum |
Standards | UL, CSA |
Current Drawn | 0.32A AC |
Operating Temp. | -67 Degrees to 150 Degrees F |
Lens Design | Dome |
Includes | Dome Guard |
Rating | IP66, Marine, NEMA 4X |
Mounting | (F) 3/4 in NPT |
Light Output | 165 Candela |
Description
Hazardous Location Warning Light, Color Red, Lamp Type Strobe Tube, Flashes per Minute 80, Light Output 165 Candela, Lamp Life 10,000 hr, Lens Design Dome, Lens Material Glass, Housing Material Aluminum, Mounting (F) 3/4 in NPT, Operating Temp. -67 Degrees to 150 Degrees F, Rating IP66, Marine, NEMA 4X, Power Source 120V AC, Current Drawn 0.32A AC, Height 9 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELLOW WALK SAFETY Men's Safety Athletic Lace UpShoe, ESD, Size 10, 2E Width (584072BLK100)
- CONDOR Coated Gloves, Polyurethane, Nylon, Smooth, ANSI Abrasion Level 3, Gray/Black, Large, 1 Pair (56JK84)
- BEKINA Insoles for StepliteX/Thermolite Series Boots, Size 12 (B111/9980P912-12)
- JAMCO Corrosive Safety Cabinet, 6 gal., Blue (CK06BP)
- FEDERAL SIGNAL Spire(R) LED Beacon, Single Color (100SR-A)
- FEDERAL SIGNAL Spire(R) LED Beacon, Single Color (100SS-W)
- FEDERAL SIGNAL Warning Light w/Sound, LED, Red, 120VAC (AV1-LED-120R)
- FEDERAL SIGNAL Low Profile Warning Light, LED, Green (LP3ML-024G)
- FEDERAL SIGNAL Spire(R) LED Beacon, Single Color (100SP-A)
- FEDERAL SIGNAL Low Profile Warning Light, Strobe, Green (LP3P-120G)
- RAILHEAD GEAR Small Amber Led Safety Lights (M11-A)
- Federal Signal Strobe and Flashing Lights