Shop All Strobe and Flashing Lights
Federal Signal
Hazardous Warning Light, Strobe, Red, 120V
Mfr # 225XST-120R
Zoro # G2299927
Free Shipping & Returns
$482.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Lamp Type Strobe Tube
- Power Source 120V AC
- Lamp Life 5,000 hr
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Federal Signal
- MFR # 225XST-120R
- Zoro # G2299927
- UPC # 782979390343
- Country of Origin United States
- Category Strobe and Flashing Lights
Dimensions
Height | 7 1/2 in |
Diameter | 5 1/2 in |
Details
Item | Hazardous Location Warning Light |
Color | Red |
Lamp Type | Strobe Tube |
Power Source | 120V AC |
Lamp Life | 5,000 hr |
Lens Material | Polycarbonate |
Flashes per Minute | 80 |
Housing Material | Polycarbonate |
Standards | UL |
Operating Temp. | -40 Degrees to 104 Degrees F |
Lens Design | Fresnel |
Light Output | 240 Candela |
Mounting | (F) 1/2 in NPT |
Voltage | 120V AC |
Current Drawn | 0.25A AC |
Rating | IP66, NEMA 4X |
Includes | Dome Guard |
Description
Hazardous Location Warning Light, Color Red, Lamp Type Strobe Tube, Flashes per Minute 80, Light Output 240 Candela, Lamp Life 5,000 hr, Lens Design Fresnel, Lens Material Polycarbonate, Housing Material Polycarbonate, Mounting (F) 1/2 in NPT, Operating Temp. -40 Degrees to 104 Degrees F, Rating IP66, NEMA 4X, Power Source 120V AC, Current Drawn 0.25A AC, Height 7 1/2 in, Voltage 120V AC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Leather Gloves, XL, Gunn Cut, PR, PK12 (500DP)
- NATIONAL MARKER CO Vinyl Fire Safety Sign - Fire Extinguisher (M39P)
- CHILL-ITS BY ERGODYNE Cooling Bandana, Flames, Universal (6700)
- PORTWEST Hi-Vis Contrast Rain Jacket, Med (US366)
- FEDERAL SIGNAL Wall Mount, Black, 10-13/32in.Wx4-7/64in.H (WMXC-SB)
- FEDERAL SIGNAL Pendant Mount, 8-51/64in.Wx3-11/64in.H (PMXC-SB)
- FEDERAL SIGNAL Low Profile Warning Light, Strobe, Green (LP3P-120G)
- FEDERAL SIGNAL Strobe Light, Red, FPM 60, Xenon, 0.45A (G-STR-120-D-R)
- FEDERAL SIGNAL Warning Light Wall Mount Bracket, Gray (LWMB2)
- FEDERAL SIGNAL Spire(R) LED Beacon, Single Color (100SP-A)
- FEDERAL SIGNAL Warning Light, Double Flash Strobe, Amber (131DST-120A)
- Federal Signal Strobe and Flashing Lights