Shop All Strobe and Flashing Lights
Federal Signal
Hazardous Warning Light, LED, Amber
Mfr # 225XL-024A
Zoro # G0906245
Free Shipping & Returns
$604.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Amber
- Lamp Type Led
- Power Source 24V AC/DC
- Lamp Life 60,000 hr
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Federal Signal
- MFR # 225XL-024A
- Zoro # G0906245
- UPC # 782979200260
- Country of Origin United States
- Category Strobe and Flashing Lights
Dimensions
Height | 7 1/2 in |
Diameter | 5 1/2 in |
Details
Item | Hazardous Location Warning Light |
Color | Amber |
Lamp Type | Led |
Power Source | 24V AC/DC |
Lamp Life | 60,000 hr |
Lens Material | Polycarbonate |
Flashes per Minute | 60 or Steady Burn |
Housing Material | Polycarbonate |
Standards | UL |
Includes | Steady Burn Setting |
Rating | IP66, Marine, NEMA 4X |
Mounting | (F) 1/2 in NPT |
Voltage | 24V AC/DC |
Lens Design | Fresnel |
Operating Temp. | -31 Degrees to 150 Degrees F |
Light Output | 209 Candela |
Current Drawn | 0.38A AC/DC |
Description
Hazardous Location Warning Light, Color Amber, Lamp Type LED, Flashes per Minute 60 or Steady Burn, Light Output 209 Candela, Lamp Life 60,000 hr, Lens Design Fresnel, Lens Material Polycarbonate, Housing Material Polycarbonate, Mounting (F) 1/2 in NPT, Operating Temp. -31 Degrees to 150 Degrees F, Rating IP66, Marine, NEMA 4X, Power Source 24V AC/DC, Current Drawn 0.38A AC/DC, Height 7 1/2 in, Voltage 24V AC/DC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Tactical Boots, 12, W, Black, Plain, Mens, PR (12394)
- CONDOR Nitrile Coated Gloves, Palm Coverage, Black/Blue, M, PR (20GZ66)
- ANSELL 13" Chemical Resistant Gloves, Nitrile, 8, 1 PR (37-676)
- MCR SAFETY Pigskin Driver Red Fleece Lined, S, PK12 (3451S)
- FEDERAL SIGNAL Low Profile Warning Light, LED, Amber (LP3ML-024A)
- FEDERAL SIGNAL Status Indicator, Amber, Green, Red, LED (SLM1450)
- FEDERAL SIGNAL Warning Light, Double Flash Strobe, Amber (131DST-120A)
- FEDERAL SIGNAL Hazardous Warning Light, Strobe Tube, Red (151XST-120R)
- FEDERAL SIGNAL Federal Signal 141ST-120R Strobe light, 120VAC, Red (141ST-120R)
- FEDERAL SIGNAL Hazardous Warning Light, Strobe, Amber (151XST-120A)
- FEDERAL SIGNAL Warning Light, Strobe Tube, Amber, 120VAC (FB2PST-120A)
- Federal Signal Strobe and Flashing Lights