Shop All Strobe and Flashing Lights
Federal Signal
Hazardous Warning Light, LED, Amber
Mfr # 191XL-120-240A
Zoro # G2458802
Free Shipping & Returns
$678.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Amber
- Lamp Type Led
- Power Source 120/240V AC
- Lamp Life 60,000 hr
- Lens Material Tempered Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Federal Signal
- MFR # 191XL-120-240A
- Zoro # G2458802
- UPC # 782979224518
- Country of Origin United States
- Category Strobe and Flashing Lights
Dimensions
Height | 9 1/4 in |
Diameter | 5 1/2 in |
Details
Item | Hazardous Location Warning Light |
Color | Amber |
Lamp Type | Led |
Power Source | 120/240V AC |
Lamp Life | 60,000 hr |
Lens Material | Tempered Glass |
Flashes per Minute | 60 or Steady Burn |
Housing Material | Copper Free Aluminum |
Standards | UL |
Mounting | (F) 3/4 in NPT |
Includes | Dome Guard |
Light Output | 148 Candela |
Operating Temp. | -58 Degrees to 150 Degrees F |
Current Drawn | 0.21/0.13A AC |
Lens Design | Fresnel |
Voltage | 120/240V AC |
Rating | IP66, Marine, NEMA 4X |
Description
Hazardous Location Warning Light, Color Amber, Lamp Type LED, Flashes per Minute 60 or Steady Burn, Light Output 148 Candela, Lamp Life 60,000 hr, Lens Design Fresnel, Lens Material Tempered Glass, Housing Material Copper Free Aluminum, Mounting (F) 3/4 in NPT, Operating Temp. -58 Degrees to 150 Degrees F, Rating IP66, Marine, NEMA 4X, Power Source 120/240V AC, Current Drawn 0.21/0.13A AC, Height 9 1/4 in, Voltage 120/240V AC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASK KASK Super Plasma Hi-Viz Helmet - White (KASKSHV-WH)
- NMC Placard Sign, 1203 3 Dot, Pk10, Material: Adhesive Backed Vinyl (DL41BP10)
- STEINER INDUSTRIES MIG Welding Gloves, Goatskin Palm, L, PR (0255-L)
- RADIANS Radians SVE1 Economy Type R Class 2 Safety Vest (SVE1-2ZGM-4X/5X)
- FEDERAL SIGNAL Spire(R) LED Beacon, Single Color (100TP-A)
- FEDERAL SIGNAL Hazardous Warning Light, LED, Amber (191XL-024A)
- FEDERAL SIGNAL Hazardous Warning Light, LED, Amber (225XL-024A)
- FEDERAL SIGNAL Wall Mount, Black, 10-13/32in.Wx4-7/64in.H (WMXC-SB)
- FEDERAL SIGNAL Beacon Warning Light, Clear, LED (SLM200C)
- FEDERAL SIGNAL Strobe Light, Red, FPM 60, Xenon, 0.34A (G-STR-230-D-R)
- FEDERAL SIGNAL Spire(R) LED Beacon, Single Color (100TR-A)
- Federal Signal Strobe and Flashing Lights