Shop All Notification & Audible Devices
Federal Signal
Hazardous Location, Strobe, Red
Mfr # 154XST-012-024R
Zoro # G2160383
Free Shipping & Returns
$914.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Red Supervised Warning Light
- Finish Black
- Mounting 3/4 in Pipe
- Voltage 24
- Alarm Current 0.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Federal Signal
- MFR # 154XST-012-024R
- Zoro # G2160383
- UPC # 782979211402
- Country of Origin United States
- Category Notification & Audible Devices
Dimensions
Depth | 9.3" |
Details
Item | Hazardous Location Strobe |
Type | Red Supervised Warning Light |
Finish | Black |
Mounting | 3/4 in Pipe |
Voltage | 24 |
Alarm Current | 0.6 |
Flash (Candela) | 520,000 cd |
Ambient Temp. Limits (F) | -31 Degrees to 150 Degrees F |
Includes | Dome Guard |
Amps AC | 0.6 A |
Standby State (mA) | 0 mA |
Application | Forklift, Indoor, Outdoor, Security, Plant Evacuation |
Description
Hazardous Location Strobe, Red Supervised Warning Light, Finish Black, 3/4 in Pipe Mounting, Alarm Current 0.6, Peak Output (dBA) -, Flash (Candela) 520,000 cd, Standby Current (uA) -, Depth (In.) 5 1/2 in, Height (In.) 8 3/4 in, Length (In.) -, Width (In.) 5 1/2 in, Duct Opening -, Duct Width (Ft.) -, Ambient Temp. Limits (F) -31 Degrees to 150 Degrees F, Coverage (Square-Ft.) -, Alarm Aux. Contact @ 250V -, Alarm Aux. Contact @ 30VDC -, Alarm State (mA) -, Amps AC 0.6 A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUND SEAL Acoustic Panel, Decorative, 8 sq.ft. (FWP24N)
- APACHE MILLS 10 ft. L x Vinyl Foam, 11/16" Thick (3916509033X10)
- ENPAC Roof Leak Diverter, 3x6 ft. (460306-YE)
- MCR SAFETY Nitrile Coated Gloves, 3/4 Dip Coverage, Blue/White, L, 12PK (9780L)
- FEDERAL SIGNAL Hazardous Location, Speaker/Amplifier (304GCX-024)
- FEDERAL SIGNAL Hazardous Location, Strobe, Red (224XST-024R)
- FEDERAL SIGNAL Industrial Supervised Speaker/Amplifier (304GC-024)
- FEDERAL SIGNAL Industrial Supervised Strobe, Red (FB24ST-024R)
- SOUNDSPHERE Speaker, White, 250 Max. Wattage (SS-Q-12AWR-WH)
- SOUNDTUBE Speaker, Black, 20 Max. Wattage (SM400I-BK)
- WHEELOCK Strobe, 12/24VDC, White, 6-11/16 in. H (CN121090)
- Federal Signal Notification & Audible Devices