Shop All Task Lighting
Federal Signal
Gooseneck Task Light, LED, 5W, 18" Arm L.
Mfr # LF18ES-LED
Zoro # G4762690
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Led
- Watts 5 W
- Lumens 398 lm
- Arm Length 18 in
- Voltage 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Federal Signal
- MFR # LF18ES-LED
- Zoro # G4762690
- UPC # 604586765324
- Country of Origin United States
- Category Task Lighting
Dimensions
Arm Length | 18 in |
Manufacturers Warranty Length | 5 yr |
Cord Length | 2 ft |
Base Depth | 3/4 in |
Head Depth | 0.5 in |
Base Width | 3 in |
Power Cord Length | 2 ft |
Manufacturer Warranty Length | 5 yr |
Head Width | 2.5 in |
Description
Task Light, Arm Reach 18 in, Arm Design Gooseneck, Bulb Wattage 5 W, Color Black, IP Rating Not Rated, Lighting Technology LED, Maximum Brightness 398 lm, Mount Type Weighted Base, Operating Voltage 12.8V DC, Power Cord Length 2 ft, Arm Adjustability Any Which Way, Base Diameter Not Applicable, Color Rendering Index 95, Color Temperature 3800K, Electrical Connection Type Wire Leads, Head Diameter Not Applicable, Application Checking Security Watermarks on Currency, Driver Licenses, Passports
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 3W T5 LED Light Bulb - Miniature Bi Pin Base - Frost Finish (S11903)
- ILC Replacement for Advance Vel-3p32-sc (VEL-3P32-SC ADVANCE)
- MAXLITE LED, 38 W, T8, Single Pin (Fa8) (L38T8DEFA850-CG)
- KIM LIGHTING LED Accent Light, 10W, CRI 80,651L, 3000K (EL218F3/8L3KUV/BL)
- FEDERAL SIGNAL Gooseneck Task Light, LED, 5W, 12" Arm L. (LF12ES-LED)
- CHLORIDE Value Plus LED Remote Lamp Head (VLL1RGO)
- CARSON LightFlex, LED Task Lamp W/ Flexible, Adjustable Neck & Magnetic Base (LF-10)
- WALDMANN Task Light, Clip-On, LED, 33W, 100 to 240V (112975000-00555619)
- STREAMLIGHT Indst Rechrg Lntrn, 1x18650, Coyote, 325lm (44956)
- MOFFATT PRODUCTS Moffatt Quick Disconnect Coupler Base Task Lamp, , 24" Flex Arm (95041)
- WALDMANN LED Driver, 100-277V AC, 20W Max. (209585029)
- Federal Signal Task Lighting