Shop All Audible & Visual Signaling Devices
Federal Signal
Gong Bell
Mfr # A4
Zoro # G500719867
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Audible Alarm Type Bell
- Decibels 102 dBA
- Sound Pattern Continuous
- Color Gray
- Indoor/Outdoor Indoor, Outdoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Federal Signal
- MFR # A4
- Zoro # G500719867
- UPC # 782979237105
- Country of Origin United States
- Category Audible & Visual Signaling Devices
Dimensions
Height | 1.25 in |
Width | 4 in |
Diameter | 4 in |
Details
Audible Alarm Type | Bell |
Item | Gong Bell |
Decibels | 102 dBA |
Sound Pattern | Continuous |
Color | Gray |
Indoor/Outdoor | Indoor, Outdoor |
Mounting | Ceiling; Wall |
Vibrating | Yes |
Standards | UL Listed; cUL Listed; CSA Certified; FM Approved |
Description
Audible Alarm Type Bell, Decibels 102 dBA, Sound Pattern Continuous, Indoor/Outdoor Indoor, Outdoor, Mounting Ceiling; Wall, Height 1.25 in, Width 4 in, Diameter 4 in, Vibrating Yes, Standards UL Listed; cUL Listed; CSA Certified; FM Approved, Color Gray, Gong Bell
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH Drain Plug, Orange, 8 In (2118)
- ACCUFORM L-Shape Projection Sign, 8"X8", Plastic, Legend: AED, PSP708 (PSP708)
- SKULLERZ BY ERGODYNE Safety Glasses, Lime Frame, Purple Mirror Lens (AEGIR-MI)
- HONEYWELL HOWARD LEIGHT Over-the-Head Ear Muffs, 24 dB, VeriShield, Black (1035100-VS)
- FEDERAL SIGNAL Gong Bell (A6)
- FEDERAL SIGNAL Resonating Horn, 120VAC, 0.75 AC, Gray (55-120-1)
- FEDERAL SIGNAL Horn Strobe, White/Amber, ABS, 18 to 30VDC (LP7-18-30A)
- FEDERAL SIGNAL Speaker, Beige, 12-7/64" W (SST3-MV)
- FEDERAL SIGNAL Bell, 120VAC, 0.08 AC, Gray (506-120-1)
- FEDERAL SIGNAL Bell, 120VAC, 0.08 AC, Gray (504-120-1)
- WERMA Buzzer, 24VDC, Black, 1-61/64" W, IP65 (15030055)
- Federal Signal Audible & Visual Signaling Devices