Shop All Audible Signaling Device Parts
Federal Signal
Flush Grille Cover, 6" W, 1/8" D, 6" H
Mfr # FG
Zoro # G4829540
$30.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6 in
- Material Steel
- Includes Mounting hardware
- For Use With Mfr. No. 450E-024, 350-120-30, AM50-25B, AM50-25R, AM50-70B
- Mounting Flush
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Federal Signal
- MFR # FG
- Zoro # G4829540
- UPC # 782979223603
- Country of Origin United States
- Category Audible Signaling Device Parts
Dimensions
Width | 6 in |
Depth | 0.125 in |
Height | 6 in |
Details
Item | Flush Grille Cover |
Material | Steel |
Includes | Mounting hardware |
For Use With | Mfr. No. 450E-024, 350-120-30, AM50-25B, AM50-25R, AM50-70B |
Mounting | Flush |
Color | Gray |
Accessory Type | Flush Grille Cover |
Description
Flush Grille Cover, Gray, Width 6 in, Depth 0.125 in, Height 6 in, Material Steel, For Use With Mfr. No. 450E-024, 350-120-30, AM50-25B, AM50-25R, AM50-70B, Mounting Flush, Includes Mounting hardware
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PROTECTA Retrieval Full Body Harness, M/L, Polyester (1161567)
- CROWN MATTING TECHNOLOGIES Antifatigue Ribbed Mat, Black/Yellow, 60 ft. L x (SER3848YB)
- RAE Pavement Stencil, 18 in, Number Kit, 1/8 (STL-108-8180)
- MCR SAFETY Raincoat with Detachable Hood, Yellow (360CX5)
- FEDERAL SIGNAL Base, Gray, LED (SLMBD-012-024GY)
- FEDERAL SIGNAL Gasketed Weatherproof Back Box, Gray (WB)
- FEDERAL SIGNAL Base, Gray, LED (SLMBD-120-240GY)
- FEDERAL SIGNAL Base, Gray, LED (SLMBT-012-024GY)
- FEDERAL SIGNAL Base, Gray, LED (SLMBW-120-240GY)
- FEDERAL SIGNAL Base, Gray, LED (SLMBS-012-024GY)
- STI Enviro Kit For Sti-1210B, 1210C (KIT-122)
- Federal Signal Audible Signaling Device Parts