Shop All Security & Flood Lights
Federal Signal
Flood Light with Wireless Controller
Mfr # NS200-P
Zoro # G507685097
Free Shipping & Returns
$827.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features 360° continuous rotation, 130° tilt, Sync up to 3 units, IP69K, Spot and Flood, wireless controller, 3,100 raw lumens
- Color Black
- Includes Mounting Hardware
- Length 8 in
- Voltage 12 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Federal Signal
- MFR # NS200-P
- Zoro # G507685097
- UPC # 604586831289
- Country of Origin United States
- Category Security & Flood Lights
Dimensions
Length | 8 in |
Width | 6.5 in |
Height | 7.1 in |
Details
Features | 360° continuous rotation, 130° tilt, Sync up to 3 units, IP69K, Spot and Flood, wireless controller, 3,100 raw lumens |
Color | Black |
Includes | Mounting Hardware |
Item | Flood/Spot Light |
Voltage | 12 V |
Application | Work Trucks, Boats, Ambulance, Firetrucks |
Description
Flood Light with Wireless Controller
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Bulb, LED, 9W, A19, Medium, 120V, 5000K, 10PK (S11401)
- EVERLIGHTS Battery Recycling Kit, 8-1/2 in. W (9000070)
- LUMAPRO Penlight, General Purpose, 45lm (49XX80)
- ILC Replacement for Eiko 15527 replacement light bulb lamp (15527 EIKO)
- LUMARK Led Floodlight D2D 5800L (FSL503TIW)
- BELL + HOWELL Bionic Light MotionSensing Solar Powered LED Gray Security Light (7898)
- WESTGATE LF3-HL-150W-40K-480VHIGH-LUMEN DLC PREMIUM LF3 FLOOD LIGHT SERIES WITH “U†BRACKET (LF3-HL-150W-40K-480V)
- MOONRAYS Floodlight Spike/Wll Outdr 1Lt (0430)
- ACUITY BRANDS LIGHTING LITHONIA Lithonia Lighting SGLL 24IN LED Garage Light w/PIR 4000K, 80CRI, 5000 Lumens (SGLL 24 40K 80CRI PIR M4)
- WESTGATE SL-20W-30K-BZDIMMABLE LED FLOOD LIGHTS (SL-20W-30K-BZ)
- BUYERS PRODUCTS 14 Inch 6480 Lumen LED Clear Curved Combination Spot-Flood Light Bar (1492171)
- Federal Signal Security & Flood Lights