Shop All Security & Flood Lights
Federal Signal
Flood Light with Wireless Controller
Mfr # NS200-M
Zoro # G607685065
product price: $933.99
/ea
Free Shipping & Returns
$933.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6.5 in
- Includes Mounting Hardware
- Length 8 in
- Color Black
- Height 6.9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Federal Signal
- MFR # NS200-M
- Zoro # G607685065
- UPC # 0604586831296
- Country of Origin United States
- Category Security & Flood Lights
Dimensions
Width | 6.5 in |
Length | 8 in |
Height | 6.9 in |
Details
Includes | Mounting Hardware |
Color | Black |
Features | 360° continuous rotation, 130° tilt, Sync up to 3 units, IP69K, Spot and Flood, wireless controller, 3100 raw lumens |
Application | Work Trucks, Boats, Ambulance, Firetrucks |
Voltage | 12 V |
Item | Flood/Spot Light |
Description
Flood Light with Wireless Controller
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 25 W CA8 Incandescent - Clear - 1500 Hours - 210L - Candelabra Base - 120V - 2-Pack (S3774)
- SUPERSHINE 1 Light Brynn Outdoor Wall Fixture (SU2690036)
- MIDWEST FASTENER 1-7/32" Phenolic Candelabra Sockets 4PK (77866)
- LITEZALL LitezAll 200 Lumen Briteband (LA-ARCHL-4/12)
- ELCO LIGHTING Knuckle Mount LED Floodlights (EFL4550M)
- MAXLITE Slim Flood Light, 1630 lm, 15 W, 120-277VAC (MSF15UW-50BKT)
- DABMAR LIGHTING Dabmar Lighting FG4450 Fiberglass In-Ground Well Light; Bronze (FG4450)
- DABMAR LIGHTING Dabmar Lighting DF5750 11 x 9 x 7.63 in. 120 V 150 watts Powder Coated Cast Aluminum Medium Flood Fixture with High Pressure Sodium Lamp; Bronze (DF5750)
- BUYERS PRODUCTS 4 Inch Wide LED Flood Light with Strobe - Square Lens (1492232)
- ELCO LIGHTING Mini LED Floodlight (EFL30S40WFK)
- L1 LED Outdoor Flood Light, Adjustable Watt and Color, 100/150/200W, 150Lm/W, 120-277V, IP65 (LOC-FL-MW(100/150/200)MCCT(30/40/50)D)
- Federal Signal Security & Flood Lights