Shop All Security & Flood Lights
This Product is Discontinued
Federal Signal
Flood Light, 1200 lm, Round, Adj. Mount (Discontinued)
Mfr # COM1200-RND
Zoro # G2420227
Free Shipping & Returns
This Product is Discontinued
Key Features
- Lighting Technology LED
- Lens Material Polycarbonate
- Base Material Aluminum
- Lumens - Vehicle Lighting 1,200 lm
- Voltage 12 to 24V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Federal Signal
- MFR # COM1200-RND
- Zoro # G2420227
- UPC # 604586778539
- Country of Origin Taiwan, Province of China
- Category Security & Flood Lights
Dimensions
Width | 1-1/2" |
Diameter | 4-39/64" |
Height | 5-45/64" |
Length - Vehicle Lighting | 4 1/2 in |
Depth | 2-39/64" |
Height - Vehicle Lighting | 5 3/4 in |
Width - Vehicle Lighting | 2 1/2 in |
Length | 5-1/2" |
Overall Depth | 4 1/2 in |
Overall Diameter | 2 5/8 in |
Overall Height | 2 5/8 in |
Overall Width | 2 5/8 in |
Description
Vehicle Work Light, Beam Type Flood, Overall Depth 4 1/2 in, Mount Type Bracket, Operating Voltage 12-24V DC, Lighting Technology LED, Overall Diameter 2 5/8 in, Overall Height 2 5/8 in, Head Shape Round, Overall Width 2 5/8 in, Electrical Connection Pigtail, Series Commander 1200 Series, Wattage 27 W, Base Material Aluminum, Current 2 A, Features Adjustable Vertical and Horizontal Mounts, Housing Color Black, Housing Material Aluminum, Includes Mounting Bracket, Lens Material Polycarbonate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.