Shop All Automotive Warning & Marker Lights
Federal Signal
Flashing LED Light, LED, Amber, 4-5/16 in L
Mfr # 607123-02SB
Zoro # G2420419
product price: $64.99
/ea
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Amber
- Lamp Type Led
- Includes Grommet
- Sub-Category Hazard and Warning Lights
- Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Federal Signal
- MFR # 607123-02SB
- Zoro # G2420419
- UPC # 604586779161
- Country of Origin United States
- Category Automotive Warning & Marker Lights
Dimensions
Width - Vehicle Lighting | 2 in |
Diameter - Vehicle Lighting | 4 in |
Overall Depth | 2 in |
Overall Diameter | 4 in |
Description
Flashing LED Light, Light Type Perimeter Flashing Warning Light, Light Color Amber, Wattage Not Applicable, Lens Color Amber, Shape Round, Light Pattern Flashing, SAE Class Rating SAE J845 Class 1, Electrical Connection Pigtail, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12/24V DC, Overall Length Not Applicable, Overall Diameter 4 in, Overall Height Not Applicable, Overall Depth 2 in, IP Rating Not Applicable, Compatible Vehicle Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERKO Locking Gas Fill 1.5" (0599DPGCHR)
- PRO-LIFT Bottle Jack, Hydraulic, 4 tons (B-004D)
- DORMAN Auto Trans Oil Cooler Line Connector, 800-755 (800-755)
- ILB GOLD Heavy Duty Alternator, Replacement For Auto, 23877N Alternator (23877N ALTERNATOR)
- FEDERAL SIGNAL Warning Light, Incandescent, Amber, 120VAC (225-120A)
- FEDERAL SIGNAL Directional Lightstick, LED, Amber, 48 in L (SL8S-A48)
- FEDERAL SIGNAL Low Profile Warning Light, Strobe, Amber (LP6-120A)
- FEDERAL SIGNAL Low Profile Warning Light, Strobe, Blue (LP6-120B)
- FEDERAL SIGNAL Low Profile Warning Light, Strobe, Red (LP3M-012-048R)
- FEDERAL SIGNAL Low Profile Warning Light, Strobe, Green (LP3M-120G)
- FEDERAL SIGNAL Warning Light, Strobe Tube, Red, 120VAC (141ST-120R)
- Federal Signal Automotive Lighting