Shop All Manual Call Systems
Federal Signal
Fire Alarm Pull Station, Red
Mfr # MPEX
Zoro # G1763632
product price: $901.99
/ea
Free Shipping & Returns
$901.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Red
- Mounting Vertical
- Depth (In.) 4 1/8 in
- Length (In.) 3 1/8 in
- Height (In.) 6 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Federal Signal
- MFR # MPEX
- Zoro # G1763632
- UPC # 782979200758
- Country of Origin United States
- Category Manual Call Systems
Dimensions
Depth (In.) | 4 1/8 in |
Length (In.) | 3 1/8 in |
Height (In.) | 6 1/2 in |
Details
Item | Fire Alarm Pull Station |
Finish | Red |
Mounting | Vertical |
Voltage | 120 |
Application | Fire Alarm |
Description
Fire Alarm Pull Station, -, Finish Red, Vertical Mounting, Peak Output (dBA) -, Flash (Candela) -, Standby Current (uA) -, Depth (In.) 4 1/8 in, Height (In.) 6 1/2 in, Length (In.) 3 1/8 in, Width (In.) -, Duct Opening -, Duct Width (Ft.) -, Coverage (Square-Ft.) -, Alarm Aux. Contact @ 250V -, Alarm Aux. Contact @ 30VDC -, Alarm State (mA) -, Humidity Range ( Percent RH) -, Number Required -, Standby State (mA) -, Voltage 120, Standards -, Includes -, For Use With -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL 24" Chemical Resistant Gloves, PVC, 9, 1 PR (23-201)
- SKULLERZ BY ERGODYNE Anti-Fog Clear Lens Matte Black Frameless Safety Glasses (VALI-AF)
- MSA SAFETY Sweatband, Polyester, Gray (10194761)
- AZUSA SAFETY Bluwolf Cut Resistant 13 ga. ANSI A5 Gray Gloves, Black Sandy Foam Nitirle Palm Coating, M (BW5000)
- KIDDE Fire Alarm Pull Station, Red, 3-3/8" D (K-276B-1110)
- EDWARDS SIGNALING weatherproof pull station sgl action key (MPSR1-S45W-GE)
- KIDDE Fire Alarm Pull Station, Red, 2-1/2" D (K-270A-DPO)
- NAPCO Fire Pull Station, 4" Depth (FWC-CNV-PULLK)
- NAPCO Dual Pull Station, 4" Depth (FWC-CNV-PULL2K)
- EDWARDS SIGNALING Pull Station, Key Reset, Single, DPDT (MPSR1-D45W-GE)
- EDWARDS SIGNALING Pull Station, Key Reset, Double, DPDT (MPSR2-D45W-GE)
- Federal Signal Manual Call Systems